Buy more than* S$200* and get FREE SHIPPING

Small Fog Lamp

4.67 (3)
Type
No light bulbs (BA15s)
Material
Steel
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 DS-0095 35309687 20.50 SGD
In stock
Yellow 1PC 1 DS-0096 35309696 22.02 SGD
In stock
Red 1PC 1 DS-0097 35309705 23.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When fog occurs during travel or when driving at night on a rainy day
4
From Japan
On 2015-11-19 23:49:56
Cost performance is better, to have been made to devise to the hole of the drainage was interest, because it is either fun-plated portion has much, but inexpensive, is convinced at the time of the purchase.
Mods use as a custom scooter accessories lamp
5
From Japan
On 2014-06-19 00:01:32
Cost performance I think that it is high goods. I also feel the stay part is cheesy slightly but we have to use to convince because would be practical this for parts rather than custom parts. The color variation of the lens I think that it is more attractive if there is enough after two colors (amber, green, etc.). Feel free to multiple order easy pricing is also good, but is likely to be intrigued increasingly purchase greed that's one ¥ 1000 place. But because it is cheaper than buying in the specialty store almost the equivalent I plan to buy now continue.
This review is about item#35309687.
Newly established
5
From Japan
On 2014-03-26 20:16:51
Making is not firm, especially plating is very good. It uses the external bumper, but there is a sense of quality.
This review is about item#35309696.

Related Products