Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Fog Lamp

4.25 (8)
Rated Voltage (V)
24
Rated Power (W)
35
Type
Incandescent lamp (BA15s)
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-0100 35309757 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
I used it for an old car
5
From Japan
On 2018-05-21 15:34:52
I like it in a very retro atmosphere, since the valve inside is 24v, 12v car needs to be replaced.
This review is about item#35309757.
Shoulder light
5
From Japan
On 2016-07-11 20:34:01
It is cheap and sufficient work. Added Foods on the way for safety.
This review is about item#35309757.
As a car dummy fog lamp
5
From Japan
On 2015-06-11 16:26:08
feel well. Since the line is not connected, I do not know the brightness and the width of the light. I hope it will not rust afterwards.
This review is about item#35309757.
As a spare lamp.
4
From Japan
On 2014-11-17 23:45:03
· It was a product more than expected, I think that it is a high quality product for low price. · Since it was a bulb 24V, I replaced it with 12V and used it.
This review is about item#35309757.
When it is dark
5
From Japan
On 2014-06-10 17:11:36
bright
This review is about item#35309757.
Used as 2t truck's shoulder light
1
From Japan
On 2014-03-24 20:22:32
Since it is made of stainless steel and rubber packing is properly contained between the lens and the main body, durability such as rust prevention can be expected. Regarding irradiation ability, however, it does not reflect the light of the bulb at all from the shape of the thin body, and since cutting of the glass lens is not done at all, it is disappointing that it is almost nothing. If you use it as a "fog lamp" or "working light", you should buy a thicker matt lamp.
This review is about item#35309757.
Car lighting
4
From Japan
On 2012-06-14 15:57:53
I bought it by saying that it is made of stainless steel, but even around stain it is not good for steel and screws to be attached. Since it can not be helped, I replaced it with a screw of stain. Although there is meaning of sten when you do it there! It was a bit disappointing.
This review is about item#35309757.
Used as lifting light.
5
From Japan
On 2012-05-24 10:28:13
It is easy to see.
This review is about item#35309757.

Related Products