Buy more than* S$200* and get FREE SHIPPING

Step Plate, "Road Up G"

4.30 (20)
Caution
Product is made for weight of passenger vehicles. Never use it on transport vehicles. Install in a flat surface, and please avoid using it on weak surfaces. Please do not leave it except on private roadways. Do not use in the establishments' st
Color
Black
Shape
Straight line
Material
Recycled rubber
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Load Limit (t) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Load Limit (t) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
282-8961 About 2 300x250x95 4 1PC 1 G3010 35309032 37.99 SGD
In stock
282-8979 About 2 600x250x95 7.5 1PC 1 G6010 35309041 62.99 SGD
In stock
282-8987 Approx. 2 900 x 250 x 95 11.5 1PC 1 G9010 35309057 89.99 SGD
In stock
282-9002 Approx. 2 600 x 150 x 45 2.8 1PC 1 G6005 35309075 37.99 SGD
In stock
282-9029 About 2 600x330x145 18 1PC 1 G6015 35309093 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 8
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
20 Customer Reviews
The reviews are automatic translation.
To eliminate the step of the pet's ascending and descending
4
From Japan
On 2017-11-13 20:54:10
I bought a load up G because there are considerable steps when I go out from the house to the veranda. I thought about making a step with trees, but I decided on this product because it is not slippery and resistant to rain. At first it was a bit odor so it was four ☆.
This review is about item#35309032.
Elimination of difference between roadway and parking lot
4
From Japan
On 2016-06-28 14:43:15
The texture and quality are good without problems, but the synthetic rubber odor does not disappear for a while
This review is about item#35309032.
Eliminating steps
5
From Japan
On 2016-03-29 16:22:22
It is good to use with rubber sheet with weight and friction force.
This review is about item#35309075.
Permanent to step on the aisle
4
From Japan
On 2016-02-17 14:40:47
There is weight and there is stability feeling at the time of installation. In addition, although the floor surface of the installation site is uneven, it is made of rubber and is good for sitting. I think that it is even better if the tread pattern is a little finer.
This review is about item#35309057.
In combination with the road up corner, I bought it to make the difference between the road and the site smooth
4
From Japan
On 2015-10-25 20:31:14
Some of the connecting bolt holes were displaced by the product. Therefore it is regrettable that it will be consolidated somewhat shifted. Although it is cheap in price, I think that I can be more satisfied if I make such a firm. Also the smell (disinfection smell) of the product became somewhat concerned. The arrival of goods is very satisfied quickly.
This review is about item#35309075.
In combination with the road up corner, I bought it to make the difference between the road and the site smooth
4
From Japan
On 2015-10-25 20:31:13
Some of the connecting bolt holes were displaced by the product. Therefore it is regrettable that it will be consolidated somewhat shifted. Although it is cheap in price, I think that I can be more satisfied if I make such a firm. Also the smell (disinfection smell) of the product became somewhat concerned. The arrival of goods is very satisfied quickly.
This review is about item#35309075.
Around the parking lot entrance
5
From Japan
On 2015-10-20 17:59:19
With a product that looks sturdier, customers also look satisfied.
This review is about item#35309057.
To eliminate steps on the road
3
From Japan
On 2015-04-23 15:29:53
You can use it without any problem. However, the smell of rubber is very tight. It will remain for a while. It is stuffy to carry by wagon car. Because it is not domestic, bolt holes and finishing are miscellaneous.
This review is about item#35309075.
Step with the road
5
From Japan
On 2014-11-11 14:06:43
The sound was quiet and it was very good.
This review is about item#35309057.
Used as a parking lot for a processing place in a place with a curb stone
4
From Japan
On 2014-07-02 14:26:55
The smell of rubber products is too odorable and can not be used indoors. You should change the rubber quality.
This review is about item#35309032.

Related Products