Buy more than* S$200* and get FREE SHIPPING

Load-Up G, Corner

4.33 (6)
Color
Black
Shape
Corner
Material
Recycled rubber
...see all>
Product Options
ADD TO CART
Load Limit (t) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Limit (t) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2 330x330x145 7 282-9037 1PC 1 GC15 35309102 60.99 SGD
In stock
About 2 250x250x95 2.4 282-8995 1PC 1 GC10 35309066 31.99 SGD
In stock
Approx. 2 150 x 150 x 45 0.7 282-9011 1PC 1 GC5 35309084 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
In and out of car
5
From Japan
On 2017-11-22 17:28:39
There is moderate weight and it is not swept by rain. Unevenness is firm and hard to slip.
This review is about item#35309066.
Elimination of steps at the point of exiting the road from the parking lot
5
From Japan
On 2017-11-03 16:59:55
Purchase to eliminate the difference in level of the road from the parking lot to the road. Weight was light, and mutual plate joining was also easy. Weight was moderate so it was never shed by heavy rain.
This review is about item#35309066.
In combination with the road-up straight line, I bought it to make the difference between the road and the site smooth
4
From Japan
On 2015-10-25 20:29:32
Some of the connecting bolt holes were displaced by the product. Therefore it is regrettable that it will be consolidated somewhat shifted. Although it is cheap in price, I think that I can be more satisfied if I make such a firm. Also the smell (disinfection smell) of the product became somewhat concerned. The arrival of goods is very satisfied quickly.
This review is about item#35309084.
I ride the sidewalk (10 cm) and put the car in the parking space
3
From Japan
On 2014-04-02 17:14:56
It is less expensive and the price is cheaper than making inquiries at a store dealing with home centers and business tools and arranging. I think quality is good. I do not know how long it will last in my life. It is because it is recycled rubber, even if it is not opened, it smells quite a lot (coal tar rather than rubber). Of course I do not mind using it outdoors ... · · ·.
This review is about item#35309066.
To eliminate steps at the entrance of the parking lot
5
From Japan
On 2013-12-08 18:23:47
It is difficult to connect because the bolt hole is so complicated, but I think that it was good because there were no other problems in particular.
This review is about item#35309066.
Used in the step portion of the entrance of the parking lot at home.
4
From Japan
On 2013-02-08 15:15:29
Previously I was using plastic, but I got ruined after less than 1 year, so I shifted to a rubber one.
This review is about item#35309084.

Related Products