Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Stop

3.00 (1)
Caution
Product is made for weight of passenger vehicles. Never use it on transport vehicles. Install in a flat surface, and please avoid using it on weak surfaces. If damage or deformation occurs on this product, please discontinue to use. The install
Dimensions (Depth x Width x Height)(mm)
150x500x100
Mounting Hole Diameter (phi mm)
14
Color
Black
Weight (kg)
6
Material
Recycled rubber
TRUSCO Part Number
297-6846
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T5010BK 35309111 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a tire stop
3
From Japan
On 2018-03-16 18:29:57
I used it as a tire stop of a parking lot, but I think that it is better to use an adhesive because the back side is a bit rough.
This review is about item#35309111.

Related Products