Buy more than* S$200* and get FREE SHIPPING

Speed Hump

4.00 (1)
Caution
For regular car. Do not use for transportation vehicles. Set on flat surface. Not on weak place. Make sure anchor bolt head never stick out from this product. Confirm anchor bolt has no loosening point. If it is loosened, stop using immediately. Before setting of load, consult local government.
Purpose
Speed control in parking lot.
2014 TRUSCO Published Page
2-2855
Dimensions (Depth x Width x Height)(mm)
300x600x50
Mounting Hole Diameter (phi mm)
14
Weight (kg)
9
Material
Reclaimed rubber
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 297-6854 1PC 1 H6005BK 35309127 109.99 SGD
Shipped after 2018-01-22
Yellow 297-6862 1PC 1 H6005Y 35309136 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For decelerating at the stand
4
From Japan
On 2017-04-22 09:07:55
After installation, the car slowly became effective, too.
This review is about item#35309127.

Related Products