Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Car Trunk

4.83 (6)
Inner Dimensions (Width x Depth x Height)(mm)
About 730 x about 315 x about 325
Outer Dimensions (Width x Depth x Height)(mm)
About 850 x about 450 x about 390
Withstand Load (kg)
(Lid) About 60
Capacity (L)
85
Material
Polypropylene
TRUSCO Part Number
330-8405
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK-85 35317353 189.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I load it on the truck loading platform for storage.
5
From Japan
On 2017-03-07 15:21:36
Even if it is exposed to the weather, it is safe to put on a little heavy things because the part of the lid is secure.
This review is about item#35317353.
Track item storage box
5
From Japan
On 2014-09-05 13:51:03
It's best not to be mounted on the truck bed with a solid, easy-to-use box! It is!
This review is about item#35317353.
As a luggage compartment in the car.
5
From Japan
On 2014-04-11 14:12:24
It's tough and very convenient. I wish I could purchase it sooner. Even better at a lower price.
This review is about item#35317353.
Attach to the bike carrier of the camper
5
From Japan
On 2014-03-13 05:50:46
It seems that it seems to be very sturdy.
This review is about item#35317353.
Put on a light truck carrier
5
From Japan
On 2013-09-30 19:31:39
I found a container case I was looking for. Easy to use.
This review is about item#35317353.
Keeping it on the carrier of the light tiger as it is, putting baggage such as when you shop.
4
From Japan
On 2013-09-24 14:27:39
I want another piece of divider inside. The size is the best size. It is also easy to use with the lid open type.
This review is about item#35317353.

Related Products