Buy more than* S$200* and get FREE SHIPPING

Car Trunk

4.00 (4)
Caution
Pad lock #40mm is not included.
Lower Part Inner Dimensions (mm)
Width of about 1160x depth of about 290
Top Inside Dimensions (mm)
Width of about 1210x depth of about 350
Outer Dimensions (Width x Depth x Height)(mm)
About 1300x about 450x about 390
Innerside Height (mm)
About 310
Withstand Load (kg)
About 60
Capacity (L)
130
Weight (kg)
About 9.9
Material
(Body) polypropylene, (water drain plug) polyethylene resin, (fixing hooks) steel, vinyl chloride dipping process, (hinge shaft) stainless
Accessories
Partition plate x2 sheets draining plug x2 or fixing belt x2 or fixing hooks large / small x each two tool tray x1 pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK-130 35317362 153.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Light trucks rear luggage protection.
4
From Japan
On 2017-02-04 06:06:58
Since the width of the vehicle stop for the hook of the belt was narrow, it was struggling to expand.
This review is about item#35317362.
Put the luggage at the time of shopping. Landscaping scissors purse.
4
From Japan
On 2016-05-05 20:10:26
The luggage holder of K track, when is the best, but to open the lid, the middle Not open with and do not open the lid is twisted. Very inconvenient. Also lift the either one of the lid, you need reinforcement as open soon.
This review is about item#35317362.
Loading luggage light tiger
3
From Japan
On 2015-07-22 20:08:23
Stable and can be fixed to a light tiger, the size that it is something appropriate, purchase. Width is perfect. GOOD attached to the car fixture easily. Regrettable one is, bottom line of capacity. Since we are using in the countryside, I wanted a size that basket of super enters as it is when you go shopping with my wife. In the countryside you go in Maikago bring in super. In Saddle to use those removed by car to enter after all.
This review is about item#35317362.
It has put the do not want wet in the rain in the personal belongings of the small
5
From Japan
On 2010-12-24 09:11:39
Satisfaction
This review is about item#35317362.

Related Products