Buy more than* S$200* and get FREE SHIPPING

Vinylon Rope

4.40 (5)
...see all>
Product Options
ADD TO CART
Length (m) Color Weight (kg) Material Specification Weight (g) TRUSCO Part Number Thickness (phi mm) Heat-Resistant Temperature (deg C) Packing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Weight (kg) Material Specification Weight (g) TRUSCO Part Number Thickness (phi mm) Heat-Resistant Temperature (deg C) Packing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 White - Cremona (Vinylon) 3 strand plaited - 370-9001 5 100or less Winding drum 1Roll 1 PRV-9 39554435 -
Discontinued
[x]
200 White - Cremona (Vinylon) 3 strand plaited - 370-8993 4 100or less Winding drum 1Roll 1 PRV-8 39554426 -
Discontinued
[x]
200 White - Cremona (Vinylon) 3 strand plaited - 370-8951 6 100or less Winding drum 1Roll 1 PRV-10 39554444 -
Discontinued
[x]
100 White - Cremona (Vinylon) 3 strand plaited - 370-8977 - 100or less Winding drum 1Roll 1 PRV-6 39554401 -
Discontinued
[x]
300 White - Cremona (Vinylon) 3 strand plaited - 370-8985 3 100or less Winding drum 1Roll 1 PRV-7 39554417 -
Discontinued
[x]
150 White 6.8 Cremona (Vinylon) 3 strand plaited - 370-8969 9 100 within Winding drum 1Roll 1 PRV-5 39554453 -
Discontinued
[x]
10 White 0.14 Cremona (Vinylon) 3 strand plaited - - 5 100 within Bag input 1Bag 1 A-52 35317931 8.99 SGD
In stock
10 - - - - 57 494-8785 3 - - 1bag 1 A-212 86328995 5.99 SGD
In stock
50 White 0.37 Cremona (Vinylon) 3 strand plaited - 367-6838 3 100 within - 1Roll 1 RV1 39555083 26.99 SGD
In stock
30 White 0.37 Cremona (Vinylon) 3 strand plaited - 367-6854 4 100 within - 1Roll 1 RV2 39555092 26.99 SGD
In stock
50 White 1.10 Cremona (Vinylon) 3 strand plaited - 367-7958 6 100 within - 1Bag 1 VKN650 39555101 59.99 SGD
In stock
20 White 0.11 Cremona (vinylon) 3 strand plaited - - 3 Within 100 Bag input 1Bag 1 A-50 35317913 6.99 SGD
In stock
10 White 0.10 Cremona (vinylon) 3 strand plaited - - 4 Within 100 Bag input 1Bag 1 A-51 35317922 6.99 SGD
In stock
About 10 White 0.21 Cremona (vinylon) 3 strand plaited - - 6 Within 100 Bag input 1Bag 1 A-53 35317947 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When repairing the fabric of the chair
5
From Japan
On 2016-04-09 16:05:00
I use it as a core of piping at repairing change of chair fabric. 3 milli-ropes is not hard nor soft, it's just as good as piping core. I tried various other things, but Cremona was the most suitable.
This review is about item#39555083.
packing
3
From Japan
On 2016-03-28 12:24:05
usually
This review is about item#35317913.
Fixing of silver sheet
4
From Japan
On 2014-08-22 23:08:44
Although the resin rope may be loosened immediately even if it is tied, I chose it because it was written that it did not slip on the product review and it was well bound. I was bound as I thought. However, although we are concerned about weather resistance a little, will it be okay?
This review is about item#35317947.
For boat tent
5
From Japan
On 2014-02-18 11:09:56
I am using it for a small awning tent on the mini boat's cockpit. Because it is excellent in weather resistance, it can be used for a long time, and it is affordable and safe.
This review is about item#35317913.
To stretch the sheet
5
From Japan
On 2014-01-12 13:50:03
It was nice to be connected tightly without sliding when tying. I still do not know the durability, but the price is also cheap so I would like to purchase again.
This review is about item#35317947.

Related Products