Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyester Rope 3 Stranded

5.00 (2)
Heat-Resistant Temperature (deg C)
Within 110
Color
White
Material
Polyester
Specification
3 strand plaited
...see all>
Product Options
ADD TO CART
Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 20 1Bag 1 A-500 35317956 6.99 SGD
In stock
4 10 1Bag 1 A-501 35317965 5.99 SGD
In stock
5 10 1Bag 1 A-502 35317974 7.99 SGD
In stock
6 10 1Bag 1 A-503 35317983 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for turf tent etc.
5
From Japan
On 2017-04-26 18:41:47
It might be a bit soft, but I think strength is good as it is, so the best is the nylon rope
This review is about item#35317965.
Recoil starter rope
5
From Japan
On 2016-12-08 18:41:26
I was worried about the strength in terms of strength and we tried three times. Softness is inferior to pounding but satisfied with strength.
This review is about item#35317974.

Related Products