Buy more than* S$200* and get FREE SHIPPING

  • Category

LED Reflective Vest

4.25 (8)
Clothes Length (cm)
60
Waist (cm)
105 - 130
Tape Width (mm)
50 (reflective tape)
Size
One Size Fits All
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy blue x White 1PC 1 87408 35336865 -
Discontinued
[x]
Navy blue x yellow 1PC 1 87407 35336856 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used for traffic guarding security service
4
From Japan
On 2017-04-27 15:33:32
I think that this product is cheap one among the LED reflection best. LED is sufficient for bright use, but I am trying how much it can be used. Because the line is thin and flat, a trace will remain and the wire breaks from there if it folds up.
This review is about item#35336865.
Walking to his wife's family home
5
From Japan
On 2016-12-09 15:54:06
Every day I walk to my wife 's hometown for about 10 minutes and go out to dinner (for the feast?), But even when walking on the sidewalk in the evening it is an era when the car jumps in, so conspicuous this product reinforces the safety of my child It is. It is solidly made for the price, the LED is preeminent appeal by 8 each before and after. It's embarrassing to walk normally, but that's conspicuous. I am indebted till February when the day grows. I am looking forward to how much it will be with alkaline AA batteries.
This review is about item#35336856.
At night, in the national highway, work
4
From Japan
On 2016-02-12 20:08:41
It seems that recognition is also good.
This review is about item#35336856.
Daily work
5
From Japan
On 2015-11-16 09:27:54
I am using it without problems.
This review is about item#35336865.
Safety measures in case of accident
5
From Japan
On 2015-04-28 00:35:18
Accident When wearing a car, I am wearing it when driving traffic. It is very light and easy to move. It does not get in the way even if it is worn during driving.
This review is about item#35336865.
Working with lanes
3
From Japan
On 2013-12-20 16:45:46
It's easier because it is lighter than the one we have ever had. The light intensity of the LED is also sufficient.
This review is about item#35336856.
It is used when moving inside the campus or loading.
4
From Japan
On 2013-12-03 14:49:22
I was relieved with the LED, but since it stopped lighting in about 2 months, I had you exchange at your company. Other than that I am satisfied. It is bright and conspicuous, and it is satisfying with good visibility from a distance.
This review is about item#35336856.
Construction site
4
From Japan
On 2013-11-26 13:59:07
I use it as safety management.
This review is about item#35336856.

Category

  • Category

Related Products