Buy more than* S$200* and get FREE SHIPPING

Wide, High-Intensity Reflective Vest

4.25 (16)
Clothes Length (cm)
60
Waist (cm)
105 - 130
Tape Width (mm)
70 (prism reflector tape)
Size
One Size Fits All
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy blue x White 1PC 1 87402 35336874 18.99 SGD
In stock
Navy blue x yellow 1PC 1 87403 35336883 18.99 SGD
In stock
Yellow x yellow 1PC 1 87404 35336892 17.99 SGD
In stock
Orange x yellow 1PC 1 87405 35336901 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 0
2 star 1
1 star 1
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
Wiring and inspection of electrical installation work
1
From Japan
On 2017-03-24 12:03:21
The reflection tape part was easy to break compared with other parts. The price was cheap, so there was something better than this product so it will not be bought in the future.
This review is about item#35336874.
Waste collecting work
5
From Japan
On 2017-01-25 17:54:38
It is easy to use without troublesome work at affordable price. It seems to be strong against the cold.
This review is about item#35336883.
Night delivery
2
From Japan
On 2016-12-20 02:48:21
Although it was stronger than the one I used so far, I also purchased additional items, but the front part of the Velcro strap will not stick around half a year.
This review is about item#35336874.
Mowing work
5
From Japan
On 2016-11-28 18:57:46
As well as the reflection tape recognition, the mesh part is also well visible with vivid orange color and is very good for securing safety.
This review is about item#35336901.
For dog walking
5
From Japan
On 2015-12-01 13:08:58
I think that it is the best bargain durable at this price.
This review is about item#35336883.
Beer's heavy-duty truck delivery
5
From Japan
On 2015-10-16 21:36:06
It is an indispensable item inside the factory, and it is a replacement of what I used before. Velcro sticker does not stick to unnecessary places, it feels nice.
This review is about item#35336874.
Used for traffic induction workers
5
From Japan
On 2015-09-11 22:02:54
Despite cheap products, I believe that the nighttime reflectance is a product that leads very well to the safety of workers.
This review is about item#35336883.
Crime prevention patrol (blue pat and walk, volunteers)
5
From Japan
On 2015-08-31 18:00:36
It is mainly watching activities in blue Pato and watching traffic of children going back and forth. Reflective surface is large and it is effective at night. Because I was purchasing two, I did not order my name. After purchase, I printed and pasted on myself a waterproof film.
This review is about item#35336874.
In-house work
5
From Japan
On 2015-08-31 17:44:13
Visibility is not problematic
This review is about item#35336883.
Loading workshop
4
From Japan
On 2015-08-05 15:01:38
It is wide, so it stands out very much. It is convenient because you can adjust the size.
This review is about item#35336883.

Related Products