Buy more than* S$200* and get FREE SHIPPING

Wide, Short Reflective Vest

4.44 (9)
Clothes Length (cm)
45
Waist (cm)
105 - 130
Tape Width (mm)
70 (reflective tape)
Size
One Size Fits All
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
navy -blue x white 1PC 1 87423 35336917 14.99 SGD
Shipped after 2018-04-23
Navy blue x yellow 1PC 1 87424 35336926 15.99 SGD
Shipped after 2018-04-23
Yellow x yellow 1PC 1 87425 35336935 15.99 SGD
Shipped after 2018-04-23
Orange x yellow 1PC 1 87426 35336944 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
During weeding work
4
From Japan
On 2016-07-16 00:04:57
It was purchased for weeding work. I felt it was easy to work without getting in the way of the grass cutter because of its short length. Color is also very conspicuous, so good. However, it seems to be disgusting ... · · ·.
This review is about item#35336944.
Safety measures at the time of load service
5
From Japan
On 2016-06-20 12:06:24
I bought a type of yellow reflection in the orange area but it can be used very effectively because it stands out regardless of day and night.
This review is about item#35336944.
Construction site
3
From Japan
On 2015-03-23 17:30:46
It is convenient for simultaneous use with safety belt. However, when not using the safety belt, it looks like a female sports bra and it looks like a manuke. A little more, I feel that it will be good even if the length is long. Reflective tape has fine tortoiseshell pattern, good day and night visibility.
This review is about item#35336926.
Best regardless of body type and sex
5
From Japan
On 2014-03-01 10:16:44
I purchased it for automotive as emergency use. Although various types appear, I think that this short type is the best as correspondence to body type and sex. Those who do not have an active place are happy but ...
This review is about item#35336917.
Public works
5
From Japan
On 2013-12-16 13:40:49
Working with a waist bag does not get in the way, it will be possible to concentrate on work without feeling uncomfortable. It is a dish sufficiently reflexed and original function as well.
This review is about item#35336926.
Delivery service by a single car
3
From Japan
On 2013-11-06 16:04:12
The quality was not very good.
This review is about item#35336935.
Mounted while riding a large motorcycle
5
From Japan
On 2013-10-15 20:32:05
While traveling at a limited speed during a large motorcycle ride, they were being fucked by a following car or suffering a brute force, but if you wear this reflective vest and get on the same big two-wheeled vehicle, you will feel like this It is gone. I think that it is probably misunderstood as a police official. Sometimes I was greeted by a police officer at the office of the town where I got on the scooter. I think that there is also opinion that cuckoo is bad, but I think that it can contribute to safe driving.
This review is about item#35336917.
Railway relations, road relations.
5
From Japan
On 2013-06-20 20:59:03
It is okay to work safely without hindering the wearing of the safety belt.
This review is about item#35336935.
Factory screening work
5
From Japan
On 2013-05-16 18:22:45
Confirmation is easy and convenient
This review is about item#35336926.

Related Products