Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rigid Caster, Rubber-Wheel

5.00 (1)
Type
Light load in
Shaft Diameter (phi mm)
12
Material
Steel
...see all>
Product Options
ADD TO CART
Material (Wheel) Allowable Load (kg) Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Allowable Load (kg) Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber (with bearing) 150 - 125 38 - 102x102 75x75(80x80) 168 38 1PC 1 SJ-125RB 35318211 29.99 SGD
In stock
Rubber(withbearing) 120 Swivel 100 35 11 90x90 68x68(71x71) 132 32 1PC 1 SJ-100RB 35318202 24.99 SGD
In stock
Rubber(withbearing) 160 Swivel 150 41 11 102x102 75x75(80x80) 190 40 1PC 1 SJ-150RB 35318227 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of dolly
5
From Japan
On 2015-01-30 21:50:35
It has been improved so that the bearings in the wheel do not jump out. It is more robust and reliable than those of other manufacturers.
This review is about item#35318227.

Related Products