Buy more than* S$200* and get FREE SHIPPING

Rubber Wheel Caster

Type
Light load in
Shaft Diameter (phi mm)
12
Material
Steel
Specification
With stopper
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Eccentricity E (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Allowable Load (kg) Attachment Bore Diameter d (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Eccentricity E (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Allowable Load (kg) Attachment Bore Diameter d (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 35 90x90 68x68(71x71) 132 32 Rubber (with bearing) 120 - - 1PC 1 SJ-100RB-S 35318281 28.99 SGD
In stock
150 41 102x102 75x75(80x80) 190 40 Rubber(withbearing) 160 11 SwivelS 1PC 1 SJ-150RB-S 35318306 36.99 SGD
In stock
125 38 102x102 75x75(80x80) 168 38 Rubber(withbearing) 150 11 SwivelS 1PC 1 SJ-125RB-S 35318297 32.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products