Buy more than* S$200* and get FREE SHIPPING

Gold Caster SJ, Urethane Wheel, Swivel Caster

Attachment Bore Diameter d (mm)
8.8
Wheel Width (mm)
25
Material (Wheel)
Urethane
Shaft Diameter (phi mm)
8
Material
Steel
...see all>
Product Options
ADD TO CART
Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Type Allowable Load (kg) Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Plate Dimensions F1xF2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Type Allowable Load (kg) Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Plate Dimensions F1xF2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55x42 85 Light load in 70 Swivel 65 29 70x58 1PC 1 SJ-65U 35318315 11.99 SGD
Shipped after 2018-07-02
55 x 42 93 During light load 80 Universal car 75 28 70 x 58 1PC 1 SJ-75U 35318324 11.99 SGD
In stock
ADD TO CART

Related Products