Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Urethane-Wheel

4.00 (1)
Type
Light load in
Material
Steel
...see all>
Product Options
ADD TO CART
Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Allowable Load (kg) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Allowable Load (kg) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 150 41 - 102x102 75x75(80x80) 190 38 Urethane (with bearing) 160 12 1PC 1 SJ-150UB 35318376 48.99 SGD
Shipped after 2018-04-27
- 65 29 8.8 70x58 55x42 85 25 Urethane (with bearing) 70 8 1PC 1 SJ-65UWB 35318333 15.99 SGD
Shipped after 2018-04-27
Swivel 75 28 8.8 70x58 55x42 93 25 Urethane(withbearing) 80 8 1PC 1 SJ-75UB 35318342 14.99 SGD
In stock
Swivel 100 35 11 90x90 68x68(71x71) 132 32 Urethane(withbearing) 120 12 1PC 1 SJ-100UB 35318351 28.99 SGD
In stock
Swivel 125 38 11 102x102 75x75(80x80) 168 38 Urethane(withbearing) 150 12 1PC 1 SJ-125UB 35318367 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shelf truck wheel
4
From Japan
On 2017-04-17 17:54:50
It can be carried lightly even if it is slippery and heavier than the one made of rubber. Expect durability.
This review is about item#35318367.

Related Products