Buy more than* S$200* and get FREE SHIPPING

Gold Caster SJ, Urethane Wheel, with Brake

Attachment Bore Diameter d (mm)
8.8
Plate Dimensions F1xF2 (mm)
70x58
Attachment Pitch (mm) (P1xP2)
55x42
Wheel Width (mm)
25
Material (Wheel)
Urethane
Shaft Diameter (phi mm)
8
Material
Steel
Specification
With stopper
...see all>
Product Options
ADD TO CART
Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Type Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Type Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 65 29 85 Light load in 70 1PC 1 SJ-65U-S 35318385 14.99 SGD
Shipped after 2018-01-25
Universal car S 75 28 93 During light load 80 1PC 1 SJ-75U-S 35318394 13.99 SGD
In stock
ADD TO CART

Related Products