Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Wheel Caster

3.00 (1)
Type
Light load in
Material
Steel
Specification
With stopper
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Allowable Load (kg) Shaft Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Allowable Load (kg) Shaft Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 38 11 102x102 75x75(80x80) 168 38 Urethane(withbearing) 150 12 SwivelS 1PC 1 SJ-125UB-S 35318437 44.99 SGD
In stock
75 28 8.8 70x58 55x42 93 25 Urethane(withbearing) 80 8 SwivelS 1PC 1 SJ-75UB-S 35318412 18.99 SGD
In stock
100 35 11 90x90 68x68(71x71) 132 32 Urethane(withbearing) 120 12 SwivelS 1PC 1 SJ-100UB-S 35318421 32.99 SGD
In stock
65 29 8.8 70x58 55x42 85 25 Urethane (with bearing) 70 8 - 1PC 1 SJ-65UWB-S 35318403 15.99 SGD
Shipped after 2018-06-25
150 41 - 102x102 75x75(80x80) 190 38 Urethane (with bearing) 160 12 - 1PC 1 SJ-150UB-S 35318446 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of the operating closet casters
3
From Japan
On 2016-04-29 16:52:57
Whether there is a bearings on the axle or not There is no doubt a stopper is in the axle bearings.
This review is about item#35318403.

Related Products