Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Rubber-Wheel

5.00 (1)
Type
Light load in
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Allowable Load (kg) Shaft Diameter (phi mm) Eccentricity E (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Allowable Load (kg) Shaft Diameter (phi mm) Eccentricity E (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 8.8 70x47 55x28 85 25 Integrated rubber wheels 50 8 - - 1PC 1 SK-65R 35318577 6.99 SGD
Shipped after 2018-04-27
125 - 140x94 100x56(112x53) 168 38 Iron wheel and rubber winding wheel 150 12 - - 1PC 1 SK-125R 35318604 21.99 SGD
Shipped after 2018-04-23
150 - 140x94 100x56(112x53) 190 40 Iron wheel and rubber winding wheel 160 12 - - 1PC 1 SK-150R 35318613 24.99 SGD
Shipped after 2018-04-27
75 8.8 70x47 55x28 93 25 Integrated rubber wheels 60 8 - - 1PC 1 SK-75R 35318586 6.99 SGD
Shipped after 2018-04-23
100 11 110x78 80x45(90x50) 132 32 Iron wheel rubber winding wheel 120 12 - Fixedcars 1PC 1 SK-100R 35318595 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as weight caster
5
From Japan
On 2016-08-09 13:08:21
Gold casters are safe because they will not break even if they are used hard. It fitted just where the hammer casters were attached to (until now the installation size is the same).
This review is about item#35318604.

Related Products