Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Rubber-Wheel

Eccentricity E (mm)
-
Attachment Bore Diameter d (mm)
11
Shaft Diameter (phi mm)
12
...see all>
Product Options
ADD TO CART
Material Wheel Diameter D (phi mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Type Material (Wheel) Allowable Load (kg) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Wheel Diameter D (phi mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Type Material (Wheel) Allowable Load (kg) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel 100 110x78 80x45(90x50) 132 32 Light load in Rubber (entering bearing) 120 Fixed cars 1PC 1 SK-100RB 35318622 17.99 SGD
Shipped after 2018-01-22
Steel 150 140x94 100x56(112x53) 190 40 Light load in Rubber (entering bearing) 160 Fixed cars 1PC 1 SK-150RB 35318647 29.99 SGD
Shipped after 2018-01-22
- 125 140x94 100x56(112x53) 168 38 - - 150 - 1pc 1 SK-125RB 35318631 26.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products