Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Urethane-Wheel

Attachment Bore Diameter d (mm)
8.8
Plate Dimensions F1xF2 (mm)
70x47
Attachment Pitch (mm) (P1xP2)
55x28
Wheel Width (mm)
25
Type
Light load in
Material (Wheel)
Urethane
Shaft Diameter (phi mm)
8
Material
Steel
...see all
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Attachment Height H (mm) Allowable Load (kg) Eccentricity E (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Attachment Height H (mm) Allowable Load (kg) Eccentricity E (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 85 70 - - 1PC 1 SK-65U 35318656 9.03 SGD
Shipped after 2017-05-10
75 93 80 - Fixedcars 1PC 1 SK-75U 35318665 9.55 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products