Buy more than* S$200* and get FREE SHIPPING

Gold Caster SK, Urethane Wheel with B, Rigid Caster

5.00 (1)
Material
Steel
...see all>
Product Options
ADD TO CART
Type Material (Wheel) Allowable Load (kg) Shape Wheel Diameter D (phi mm) Shaft Diameter (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material (Wheel) Allowable Load (kg) Shape Wheel Diameter D (phi mm) Shaft Diameter (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light load in Urethane(withbearing) 150 Fixedcars 125 12 - 11 140x94 100x56(112x53) 168 38 1PC 1 SK-125UB 35318692 32.99 SGD
Shipped after 2018-02-23
Light load in Urethane(withbearing) 80 Fixedcars 75 8 - 8.8 70x47 55x28 93 25 1PC 1 SK-75UB 35318674 21.99 SGD
In stock
Light load in Urethane (with bearing) 160 - 150 12 - - 140x94 100x56(112x53) 190 38 1PC 1 SK-150UB 35318701 40.99 SGD
Shipped after 2018-02-23
During light load Urethane (with bearing) 120 Fixed wheel 100 12 - 11 110x78 80x45(90x50) 132 32 1PC 1 SK-100UB 35318683 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a foot of a work vehicle
5
From Japan
On 2016-10-14 16:16:25
I am satisfied as the use of the product. It is still better if the price is cheap because I do not purchase with 1 piece as well.
This review is about item#35318674.

Related Products