Buy more than* S$200* and get FREE SHIPPING

Gold Caster WJ Rubber Wheel B, with W Brake

1.00 (1)
Material (Wheel)
Rubber (with bearing)
Shape
Universal car W
Material
Steel
Specification
Double stopper included
...see all>
Product Options
ADD TO CART
Allowable Load (kg) Shaft Diameter (phi mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Surface Processing Wheel Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (kg) Shaft Diameter (phi mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Surface Processing Wheel Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 10 75 28 9.5 82x82 63x63 100 Unichrome plating 32 Mid load 1PC 1 WJ-75RB-WS 35318771 20.99 SGD
In stock
100 12 100 35 10.5 95 x 95 71 x 71 144 Unichrome-plated finish 35 Mid-load 1PC 1 WJ-100RB-WS 35318787 31.99 SGD
In stock
180 20 130 40 11 108 x 108 80 x 80 177 Unichrome-plated finish 38 Mid-load 1PC 1 WJ-130RB-WS 35318796 45.99 SGD
In stock
200 20 150 45 11 120x120 90x90 198 Unichrome plating 45 Mid load 1PC 1 WJ-150RB-WS 35318805 49.99 SGD
In stock
250 20 200 58 11.5 140x140 112x112 250 Unichrome plating 45 Mid load 1PC 1 WJ-200RB-WS 35318814 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Movement of machinery for noodle making (weight less than 100 kg)
1
From Japan
On 2014-10-24 16:39:23
Because the W stopper part of the caster used for the noodle machine being used nearly 20 years has been damaged, I purchased the corresponding W stopper attachment for the caster for about 2 years ago 4 pieces. However, the stopper part was damaged one after another in about several months after starting use. We hope that broken parts (stopper parts of black thin steel plate specifications) are sold or if we can order from us, we do not know whether or not it is possible. I was amazed at the absence of durability of the stopper part of this product. For this reason, I ordered a caster with W stopper from another manufacturer this time. If you know how to obtain the damaged stopper part parts, please let us know. please.
This review is about item#35318771.

Related Products