Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gold Caster WJ Urethane Wheel B, with W Brake

5.00 (1)
Specification
Double stopper included
...see all>
Product Options
ADD TO CART
Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Type Material (Wheel) Allowable Load (kg) Shape Wheel Diameter D (phi mm) Shaft Diameter (phi mm) Eccentricity E (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Type Material (Wheel) Allowable Load (kg) Shape Wheel Diameter D (phi mm) Shaft Diameter (phi mm) Eccentricity E (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - 1PC 1 WJ-75UB-WS 35318823 27.99 SGD
Shipped after 2018-06-25
- 108x108 80x80 177 36 Medium Load Urethane (with bearing) 250 - 130 20 40 Steel 1PC 1 WJ-130UB-WS 35318841 60.99 SGD
Shipped after 2018-06-25
11.5 140x140 112x112 250 42 Medium Load Urethane (with bearing) 400 - 200 20 58 Steel 1PC 1 WJ-200UB-WS 35318866 93.99 SGD
Shipped after 2018-06-25
- 120x120 90x90 198 38 Medium Load Urethane (with bearing) 300 - 150 20 45 Steel 1PC 1 WJ-150UB-WS 35318857 67.99 SGD
Shipped after 2018-06-25
10.5 95x95 71x71 144 32 Mid load Urethane (with bearing) 180 Universal car W 100 12 35 Steel 1PC 1 WJ-100UB-WS 35318832 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Board truck
5
From Japan
On 2014-06-17 01:06:21
The tire is fine, but garbage collects in the bearing
This review is about item#35318832.

Related Products