Buy more than* S$200* and get FREE SHIPPING

Sealed Brush Box

3.64 (14)
Caution
Depending on the agent, it may not be available for use.
Dimensions (Width W x Depth D x Height H) (mm)
145x100x315
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35319024 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 2
1 star 2
Review Rating: 3.64
14 Customer Reviews
The reviews are automatic translation.
Brush storage
5
From Japan
On 2017-11-17 15:50:59
Even if it falls suddenly, the inside water is saved because it will not spill.
This review is about item#35319024.
Storage by color
2
From Japan
On 2016-09-29 20:18:37
The inside metal fitting falls down well, it is loose.
This review is about item#35319024.
I'm subdividing the brush.
4
From Japan
On 2016-04-07 01:57:09
I bought one, but I think I will purchase two later.
This review is about item#35319024.
Painting work
4
From Japan
On 2016-03-10 17:36:49
I think that it would be nice if there is a little more width There is no sense of stability.
This review is about item#35319024.
Used for paint brush preservation after use
1
From Japan
On 2015-12-10 19:02:00
I will stop the lid at four places on the lid, but since claws to be fastened will come out, I want you to devise a firm nail. Although the amount is cheap.
This review is about item#35319024.
Storage of brush
1
From Japan
On 2015-07-17 21:20:17
Water used to leak when it rolls on the first day of use
This review is about item#35319024.
For on-site use
5
From Japan
On 2014-11-25 08:49:21
I use it on the site. I think that it is convenient when bringing less brush.
This review is about item#35319024.
Preservation of oil bristles
5
From Japan
On 2014-08-17 21:05:54
I have been using it for nearly two years. Unlike metallic storage boxes, they are sealed, so smells will not leak out. There is no spill even if it carelessly puts on you. I think that it was also in the description of the product, but when putting thinner for paint and preserving the oil brush, the packing part of the lid gradually deforms again, and as the lid becomes difficult to close, the stopper part becomes It will be damaged. A crack broke in about a year and a half. Although there is no hindrance to use, I will buy a replacement lid because it can not be sealed if it is completely torn.
This review is about item#35319024.
Painting work
4
From Japan
On 2014-07-12 22:17:26
I could keep the pig brush of 70 mm too. However, the curvature of the wire which passed through the brush was small, and it took me a while to get through the hole of the brush. However, it can be divided by the brush, the container is transparent and the inside can be seen so it is handy and I think that COSPA is good.
This review is about item#35319024.
To rack storage
5
From Japan
On 2013-11-11 22:05:49
Although I tried using it from a long time, it is quite nice feeling after purchasing this time. I thought three sets were good for going to the wooden paint of general houses etc.
This review is about item#35319024.

Related Products