Buy more than* S$200* and get FREE SHIPPING

Thermal Socks , Hot Ace

3.60 (5)
Color
Black
Thickness (mm)
0.8
Material
Chloroprene rubber 90%, nylon 10%
...see all>
Product Options
ADD TO CART
Size Length from Heel(cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Length from Heel(cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M (for women) 16 23 to 25 1Pair 1 HA-416 41085247 -
Discontinued
[x]
LL (for men) 19 27 to 29 1Pair 1 HA-416 41085265 -
Discontinued
[x]
L (for men) 18 25 - 27 1Pair 1 HA-416 41085256 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Fishing in midwinter
5
From Japan
On 2018-01-24 18:18:07
Outstanding as wearing socks of ultrathin cotton or synthetic fiber on the inside. It is warmer though it is considerably thinner than the urethane socks of the fishing gear shop. It is short and easy to use. There is a small hole of ventilation, but it is enough because it is in the boots.
This review is about item#41085256.
When working indoors
1
From Japan
On 2017-12-30 12:45:28
Although it is not even wearing waterproof shoes, it steams, its sweat is getting cold and the foot becomes colder.
This review is about item#41085265.
work
3
From Japan
On 2016-07-05 12:55:58
I went over the socks in the winter season but it seems I did not change much.
This review is about item#41085265.
Traffic inducer
4
From Japan
On 2016-02-08 21:30:14
I worked outdoors, so I bought it because it is very cold and feet warm. I thought it would be possible to waterproof the rain, but I do not know if there is a partial hole in the instep of the foot and it can be waterproofed.
This review is about item#41085256.
Outside work
5
From Japan
On 2015-12-28 18:31:49
I am wearing it on socks when it is cold The cold is completely different
This review is about item#41085256.

Related Products