Buy more than* S$200* and get FREE SHIPPING

Front Open Jacket

4.50 (20)
Caution
Not a rain suit Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Clothes Length (cm) Size Color Appliable Chest Measurement (cm) Material Sleeve Length (cm) Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Clothes Length (cm) Size Color Appliable Chest Measurement (cm) Material Sleeve Length (cm) Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
175 to 185 78 3L Engineering 102 to 110 100% nylon 90 94 to 104 1PC 1 2211 35350761 14.99 SGD
In stock
180 to 185 80 5L Bordeaux 114 to 122 100% nylon 93 116 to 126 1PC 1 2211 35350786 14.99 SGD
Shipped after 2018-06-01
180 to 185 79 4L Bordeaux 108 to 122 100% nylon 92 102 to 126 1PC 1 2211 35350777 14.99 SGD
Shipped after 2018-06-01
180 to 185 79 4L Blue 108 to 122 100% nylon 92 102 to 126 1PC 1 2211 35350831 14.99 SGD
In stock
160 - 170 70 M Navy 84 - 92 100% Nylon 83 72 - 80 1PC 1 2211 35350673 14.99 SGD
In stock
170 - 180 73 L Navy 90 - 98 100% Nylon 86 78 - 88 1PC 1 2211 35350682 14.99 SGD
In stock
175 - 185 76 LL Navy 96 - 104 Nylon 100% 88 88 - 96 1PC 1 2211 35350691 14.99 SGD
In stock
175 - 185 78 3L Navy 102 - 110 Nylon 100% 90 94 - 104 1PC 1 2211 35350707 14.99 SGD
In stock
180 - 185 79 4L Navy 108 - 122 100% Nylon 92 102 - 126 1PC 1 2211 35350716 14.99 SGD
In stock
180 - 185 80 5L Navy 114 - 122 100% Nylon 93 116 - 126 1PC 1 2211 35350725 14.99 SGD
In stock
160 - 170 70 M Crimson 84 - 92 100% Nylon 83 72 - 80 1PC 1 2211 35350734 14.99 SGD
In stock
170 - 180 73 L Crimson 90 - 98 100% Nylon 86 78 - 88 1PC 1 2211 35350743 14.99 SGD
In stock
175 - 185 76 LL Crimson 96 - 104 Nylon 100% 88 88 - 96 1PC 1 2211 35350752 14.99 SGD
In stock
160 - 170 70 M Blue 84 - 92 100% Nylon 83 72 - 80 1PC 1 2211 35350795 14.99 SGD
In stock
170 - 180 73 L Blue 90 - 98 100% Nylon 86 78 - 88 1PC 1 2211 35350804 14.99 SGD
In stock
175 - 185 76 LL Blue 96 - 104 100% Nylon 88 88 - 96 1PC 1 2211 35350813 14.99 SGD
In stock
175 - 185 78 3L Blue 102 - 110 100% Nylon 90 94 - 104 1PC 1 2211 35350822 14.99 SGD
In stock
180 - 185 80 5L Blue 114 - 122 100% Nylon 93 116 - 126 1PC 1 2211 35350847 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
Farm work
3
From Japan
On 2018-05-04 18:08:50
It is easy to wear. I do not stick it even if I wear it on fleece or knitwear. It is good to have pockets with zipper on the chest.
This review is about item#35350691.
Wind bleeding on site.
5
From Japan
On 2018-04-18 19:53:52
It is thin and light so it is convenient to carry. I also chose a big size because it will also prevent dirt on the jacket.
This review is about item#35350716.
Climbing
4
From Japan
On 2017-08-26 02:08:36
I tried to come quickly but I am comfortable and I am looking forward to using it on the mountain.
This review is about item#35350804.
I will take it for my trip.
5
From Japan
On 2017-05-17 15:07:02
Even though it is so thin, it is quickly worn by the front fastener, when it comes to emergency. I will not be bulky in my bag and I will make it useful.
This review is about item#35350682.
When I was carrying a backpack
5
From Japan
On 2017-03-16 21:21:44
Because it is front opening it is useful as a jacket to be worn while carrying a backpack.
This review is about item#35350786.
Surveying work
5
From Japan
On 2017-03-01 12:46:21
Until now I used a jacket worn over my head, but when I got hot it was hard to take off. If it is front opening, if you open the front you will escape the heat of the body without taking it off, and it will be easy to take off immediately when it is hot!
This review is about item#35350734.
Dust cleaning
5
From Japan
On 2016-12-01 18:11:54
It is easy to use out and put out of cell phone of chest pocket in front opening
This review is about item#35350707.
Disinfection of fruit trees
4
From Japan
On 2016-07-09 16:29:41
I bought L size, so it was nice to be able to work comfortably.
This review is about item#35350682.
To the coat of the delivery, easy to rain
5
From Japan
On 2016-04-13 16:27:50
With this price, (5L) with this size is really appreciated. I think that Kajimake's items can be bought cheapest, and it is also early to arrive. I feel corporate effort.
This review is about item#35350725.
Undercarried wash
5
From Japan
On 2016-03-04 07:40:05
I am using it for undercarriage car wash and cuffs when it seems to get dirty. Even if it is cheap, it is solid and satisfied.
This review is about item#35350707.

Related Products