Buy more than* S$200* and get FREE SHIPPING

Front Open Pants

4.50 (4)
Caution
Not a rain suit Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Inseam (cm) Size Color Appliable Chest Measurement (cm) Material Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Inseam (cm) Size Color Appliable Chest Measurement (cm) Material Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
175 to 185 81 3L Blue 102 to 110 100% nylon 86 to 96 1PC 1 2212 35351005 12.99 SGD
In stock
160 to 170 72 M Blue 84 to 92 100% nylon 66 to 74 1PC 1 2212 35350971 12.99 SGD
Shipped after 2018-05-02
175 to 185 82 4L Bordeaux 96 to 104 100% nylon 78 to 88 1PC 1 2212 35350953 11.99 SGD
Shipped after 2018-05-02
170 to 180 75 L Bordeaux 90 to 98 100% nylon 72 to 80 1PC 1 2212 35350926 11.99 SGD
In stock
175 to 185 82 4L Blue 96 to 104 100% nylon 78 to 88 1PC 1 2212 35351014 11.99 SGD
Shipped after 2018-05-02
175 to 185 83 5L Bordeaux 102 to 110 100% nylon 86 to 96 1PC 1 2212 35350962 11.99 SGD
Shipped after 2018-05-02
175 to 185 81 3L Bordeaux 102 to 110 100% nylon 86 to 96 1PC 1 2212 35350944 11.99 SGD
Shipped after 2018-05-02
160 - 170 72 M Navy 84 - 92 100% Nylon 72 - 80 1PC 1 2212 35350856 11.99 SGD
In stock
170 - 180 75 L Navy 90 - 98 100% Nylon 78 - 88 1PC 1 2212 35350865 11.99 SGD
In stock
175 - 185 78 LL Navy 96 - 104 100% Nylon 88 - 96 1PC 1 2212 35350874 11.99 SGD
In stock
175 - 185 81 3L Navy 102 - 110 100% Nylon 94 - 104 1PC 1 2212 35350883 11.99 SGD
In stock
180 - 185 82 4L Navy 108 - 122 100% Nylon 102 - 126 1PC 1 2212 35350892 12.99 SGD
In stock
180 - 185 83 5L Navy 114 - 122 100% Nylon 116 - 126 1PC 1 2212 35350901 11.99 SGD
In stock
160 - 170 72 M Crimson 84 - 92 Nylon 100% 66 - 74 1PC 1 2212 35350917 11.99 SGD
In stock
175 - 185 78 LL Crimson 96 - 104 100% Nylon 78 - 88 1PC 1 2212 35350935 12.99 SGD
In stock
170 - 180 75 L Blue 90 - 98 Nylon 100% 72 - 80 1PC 1 2212 35350987 11.99 SGD
In stock
175 - 185 78 LL Blue 96 - 104 Nylon 100% 78 - 88 1PC 1 2212 35350996 12.99 SGD
In stock
175 - 185 83 5L Blue 102 - 110 Nylon 100% 86 - 96 1PC 1 2212 35351023 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2015-12-12 13:10:01
Rubber is also firm and it seems to last long and front vacancy is also useful!
This review is about item#35350883.
Mowing (brush cutter)
5
From Japan
On 2015-07-04 08:40:51
Front opening is very helpful for men.
Making soil for nursery flooring, carrying seedlings, to work with water and dust.
5
From Japan
On 2013-05-03 16:27:16
For zipper attachment, easy to wear and easy to understand. There is enough water repellency so you can use it without worrying about dust and water.
This review is about item#35350874.
When riding a bicycle
4
From Japan
On 2013-04-21 19:06:05
I do not use it yet, is it easy to wear?
This review is about item#35350865.

Related Products