Buy more than* S$200* and get FREE SHIPPING

Tire Gauge 800

4.33 (3)
Purpose
For air pressure measurement of motorcycle and small-to medium-sized car tires!
Minimum Scale Value (KPa)
20
Measurement Error
+/-20kPa
Measuring Range (kPa)
100 - 800
Outer Diameter (phi mm)
10
Weight (g)
32
Material (Body)
Steel and aluminium (outside)
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STG-020 35322244 12.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For tire air check
5
From Japan
On 2017-01-06 21:14:36
I bought it for checking tire air. I think that it can be read from 4 directions. Also, the magnet attached to the clip is also convenient because it can be attached to a tool box etc.
This review is about item#35322244.
Pneumatic pressure measurement
4
From Japan
On 2014-07-17 15:53:14
I was using the gauge of another company's plastic bicycle at the same price but the moment the gauge was applied to the valve · the contents SP · stick flew away. There seems to be difficulty in the durability of the plastic body. I thought that the metal body is more durable I tried purchasing this product.
This review is about item#35322244.
Tire pressure measurement
4
From Japan
On 2014-04-14 20:27:07
Slim and nice. Gauge memory is too thin, it is slightly hard for old people to presbyopia. Why do not you color the memory? It should be easier to see.
This review is about item#35322244.

Related Products