Buy more than* S$200* and get FREE SHIPPING

Tire Gauge 300

4.25 (4)
Purpose
For air pressure measurement of motorcycle and small-to medium-sized car tires!
Minimum Scale Value (KPa)
20
Measurement Error
+/-20kPa
Measuring Range (kPa)
100 - 300
Outer Diameter (phi mm)
10
Weight (g)
12.5
Material (Body)
Steel and aluminium (outside)
Overall Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STG-010 35322253 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Air pressure adjustment
5
From Japan
On 2017-02-17 11:41:06
It is handy, it is not broken and is useful. There are few errors compared with a precision gauge.
This review is about item#35322253.
Motorcycle car mounted
5
From Japan
On 2016-08-15 18:46:43
It is compact and on-board as a motorcycle tool.
This review is about item#35322253.
For portable use
2
From Japan
On 2015-05-13 22:36:12
Since the error is quite large, it is necessary to calibrate and check the error. It is compact and convenient for carrying, but I think what gauge can not display the correct number. I do not know whether it happened to be a defective item or not, but ...
This review is about item#35322253.
Tire pressure
5
From Japan
On 2014-10-07 13:57:56
I think that it is very compact and good.
This review is about item#35322253.

Related Products