Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Depth and Tire Gauge

Minimum Scale Value (KPa)
10
Measuring Range (kPa)
100 to 300
Measuring Range (mm)
(Up to tire groove) 20
Type
Bar Type
Weight (g)
19
Material (Body)
Plastic
Dimension (mm)
80x20
Specification
With key holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DTG-1 35322262 -
Discontinued
[x]
ADD TO CART

Related Products