Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Antenna Pole Level

Tilt Angle (Degree)
(Magnet actuation direction) within +/- 5
Compatible Pole Outer Diameter (mm)
25 - 45
Scale Plate Diameter (phi mm)
5
Main Part Dimension (mm)
[Y]25 x 28 x 36
Pipe Diameter (phi mm)
(Circular bubble) 14
Operating Temperature Range (deg C)
-10 - 50
Specification
[Y]With belt and V groove measurement surface
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-2011 35322402 33.99 SGD
In stock
ADD TO CART

Related Products