Buy more than* S$200* and get FREE SHIPPING

Alcohol Breath Tester

3.00 (1)
Dimensions (Depth D x Width W x Height H)(mm)
145 X 42 x 24 (including protrusions)
Detecting Method
Semiconductor gas sensor
Warranty Period
One year (main part only)
Measurement Function
Exhaled alcohol concentration measurementLCD DISPLAY OF THE MEASURED VALUE.
Measurment Range (mg/L)
0.00 - 1.00
Power (V)
DC3.0
Operating Temperature Range (deg C)
5 - 35
Weight (g)
About 130 (battery included)
Color
White
Material
(Main body) ABS Resin, (Lens) PMMA, (Mouthpiece and sensor cover)PP
Accessories
Instruction manual (with guarantee for main parts), instruction manual (with HC-211 for sensor unit replacement and warranty certificate), aa alkaline batteries (LR6) x 2, soft case, screw for sensor unit, quick drivers and mouthpiece x 3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-211 35322427 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drunk test
3
From Japan
On 2011-03-08 10:17:05
If the sensor replacement time is 500 times then it can not be used very well for business use. When I use morning and evening with 8 people, I have to exchange almost every month. This is a matter of losing money for buying goods.
This review is about item#35322427.

Related Products