Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Alcohol Sensor

5.00 (1)
Dimensions (Depth D x Width W x Height H)(mm)
61x41.5x20.7
Detecting Method
Semiconductor gas sensor
Material (lens)
PMMA
Display Range
0.00 To 0.50 mg/l (0.05 mg/l number of eyes)
Measurment Range (mg/L)
0.00 - 0.50
Power (V)
DC1.5
Operating Temperature Range (deg C)
5 - 35
Weight (g)
About 35 (battery included)
Material (Body)
ABS resin
Color
White
Accessories
Alkaline batteries x 1, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-213M 35322445 47.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use at work because of the transportation related companies
5
From Japan
On 2015-11-02 15:53:17
Although product sensitivity that was used was in trouble bad until now. This item was good to very buy accurate and quick reaction.
This review is about item#35322445.

Related Products