Buy more than* S$200* and get FREE SHIPPING

Alcohol Sensor

3.00 (2)
Dimensions (Depth D x Width W x Height H)(mm)
112x19.6x17.2
Detecting Method
Semiconductor gas sensor
Material (lens)
PMMA
Display Range
0.00 - 0.50mg / L (eye amount 0.05mg / L)
Measurment Range (mg/L)
0.00 to 0.50
Power (V)
DC1.5
Operating Temperature Range (deg C)
5 to 35
Weight (g)
(Including battery) about 32
Material (Body)
ABS resin
Color
White
Accessories
X1 AAA alkaline batteries, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-213S-WH 35322454 47.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For company
1
From Japan
On 2015-08-21 11:08:54
Brought back to the house, blowing people while drinking a beer, Puff while drinking sake, blow people with a glass of wine. The result was 0.00
Grasp of his Shuryo
5
From Japan
On 2015-03-20 20:13:29
It is quite interesting
This review is about item#35322454.

Related Products