Buy more than* S$200* and get FREE SHIPPING

On Off Switch, Square Type

5.00 (4)
Length (mm)
(Harness) 700
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 31805 35322576 13.62 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Use the KSR-2
5
From Japan
On 2016-09-29 20:23:35
Use when installing the high throttle outside the KSR-2. Either because the normal of the kill switch is integrated with the throttle holder, it was required. Around the handle also becomes slim, it looks good. I like in Lacey feeling than normal. Function, of course, no problem. Cheap and easy-to-use products.
Use the KLX250
5
From Japan
On 2016-06-05 00:33:01
Use the kill switch relocation. Since the code is long can be installed in a location of your choice. There is no fact in so much choice.
This review is about item#35322576.
Racer Kill Switch
5
From Japan
On 2015-12-12 00:42:37
Was Kaikae since broken mounting portion you're using for a long time the same thing. It is good and easy to use.
This review is about item#35322576.
Engine stop of walking type car
5
From Japan
On 2012-12-06 09:25:39
I installed this product on the steering wheel because it was troublesome to switch back and forth of the back of the walking type car. It can be fitted perfectly like a genuine option, making work easier. I just started using it, so I do not know the durability.
This review is about item#35322576.

Related Products