Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steering Boot, Rack Boots

4.76 (72)
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
...see all>
Product Options
ADD TO CART
References of Other companies Parts Number (Oono rubber) Main Compatible Vehicle Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
References of Other companies Parts Number (Oono rubber) Main Compatible Vehicle Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1Set 1 R-756 58089157 -
Discontinued
[x]
- - - - 1Set 1 R-759 58089175 -
Discontinued
[x]
- - - - 1Set 1 R-838 58089184 25.99 SGD
Shipped after 2018-06-26
- - - - 1Set 1 R-758 58089166 -
Discontinued
[x]
RP-2077 Sonny 48204-53Y01 Nisan 1Set 1 R-750 35326103 20.99 SGD
In stock
RP-2060 Corona 45535-20040 Toyota 1Set 1 R-710 35326313 19.99 SGD
Shipped after 2018-06-26
RP-2076 Pulsar 48203-53Y01 NISSAN 1Set 1 R-749 35326085 20.99 SGD
Shipped after 2018-08-29
RP-2102 Vivio 7312-32050 Subaru 1Set 1 R-788 35326261 12.99 SGD
Shipped after 2018-06-26
RP-2059 Corolla 45535-12050 Toyota 1Set 1 R-700 35326094 19.99 SGD
Shipped after 2018-06-26
RP-2029 Sambar 7312-32060 Subaru 1Set 1 R-705 35326444 8.99 SGD
Shipped after 2018-06-26
RP-2055 Legacy 31232-GA081 Subaru 1Set 1 R-719 35326426 23.99 SGD
Shipped after 2018-06-26
RP-2091 Civic 53534-SR3-N62 Honda 1Set 1 R-771 35326182 16.99 SGD
In stock
- Atrai 45535-97202 Daihatsu 1Set 1 R-792 35326401 17.99 SGD
Shipped after 2018-06-26
- Mira 45535-87206 Daihatsu 1Set 1 R-794 35326471 23.99 SGD
Shipped after 2018-06-26
RP-2009 Skyline 48203-W1000 NISSAN 1Set 1 R-702 35326216 12.99 SGD
In stock
RP-2066 Camry 45535-20050 Toyota 1Set 1 R-722 35326164 17.99 SGD
Shipped after 2018-06-26
RP-2067 Celica 45535-32030 Toyota 1Set 1 R-723 35326173 17.99 SGD
Shipped after 2018-06-26
RP-2017 Worster 48204-03B00 NISSAN 1Set 1 R-726 35326392 17.99 SGD
Shipped after 2018-06-26
RP-2096 Delica MR151976 Mitsubishi 1Set 1 R-774 35326067 20.99 SGD
In stock
RP-2063 Mark II 45535-22030 Toyota 1Set 1 R-709 35326365 14.99 SGD
Shipped after 2018-06-26
RP-2006 Accord 53534-SA5-950 Honda 1Set 1 R-712 35326277 25.99 SGD
Shipped after 2018-06-26
RP-2051 Minicab MB489875 Mitsubishi 1Set 1 R-729 35326453 20.99 SGD
Shipped after 2018-06-26
RP-2095 Inspire 53534-SL4-003 Honda 1Set 1 R-773 35326356 13.99 SGD
Shipped after 2018-06-26
RP-2086 Majesta 45535-30010 Toyota 1Set 1 R-761 35326347 11.99 SGD
Shipped after 2018-06-26
RP-2112 Hijet 45535-87509 Daihatsu 1Set 1 R-791 35326191 25.99 SGD
Shipped after 2018-06-26
RP-2020 Move 45535-87207 Daihatsu 1Set 1 R-798 35326417 27.99 SGD
Shipped after 2018-06-26
RP-2053 Hijet 45535-87506 Daihatsu 1Set 1 R-733 35326462 17.99 SGD
Shipped after 2018-06-26
RP-2068 Optimistic 45536-87204 Daihatsu 1Set 1 R-735 35326234 17.99 SGD
Shipped after 2018-06-26
RP-2094 Prelude 53534-SL4-J01 Honda 1Set 1 R-772 35326286 13.99 SGD
Shipped after 2018-06-26
- Hijet 45535-87507 Daihatsu 1Set 1 R-789 35326331 21.99 SGD
Shipped after 2018-06-26
RP-2010 AD Van 48204-01F00 NISSAN 1Set 1 R-746 35326243 11.99 SGD
In stock
- Hijet 45535-87508 Daihatsu 1Set 1 R-790 35326374 22.99 SGD
Shipped after 2018-06-26
- Mira 45536-87207 Daihatsu 1Set 1 R-795 35326487 23.99 SGD
Shipped after 2018-06-26
RP-2016 Pulsar 48203-03B00 NISSAN 1Set 1 R-725 35326295 12.99 SGD
Shipped after 2018-06-26
RP-2008 Carina 45536-14020 Toyota 1Set 1 R-754 35326435 22.99 SGD
Shipped after 2018-06-26
RP-2065 Cresta 45535-12060 Toyota 1Set 1 R-738 35326146 10.99 SGD
In stock
RP-2072 Starlet 45535-10050 Toyota 1Set 1 R-748 35326051 17.99 SGD
In stock
RP-2042 Gloria 48203-10V00 Nissan 1Set 1 R-724 35326006 17.99 SGD
In stock
RP-2078 Cedric 48203-0E025 Nissan 1Set 1 R-751 35325972 17.99 SGD
In stock
RP-2079 Sylvia 48203-41B27 Nissan 1Set 1 R-752 35326076 18.99 SGD
In stock
RP-2085 Caravan 48203-27N25 Nissan 1Set 1 R-753 35326042 21.99 SGD
Shipped after 2018-06-29
RP-2089 March 48203-41B26 Nissan 1Set 1 R-767 35326015 19.99 SGD
In stock
RP-2026 Today 53537-SA5-000 Honda 1Set 1 R-744 35326112 10.99 SGD
In stock
RP-2083 Civic 53534-SR3-N52 Honda 1Set 1 R-763 35325945 14.99 SGD
In stock
RP-2090 Accord 53534-SV4-003 Honda 1Set 1 R-768 35325954 12.99 SGD
In stock
RP-2092 Acty 53537-SJ6-000 Honda 1Set 1 R-769 35326207 11.99 SGD
In stock
RP-2093 Acty 53538-SJ6-000 Honda 1Set 1 R-770 35326024 12.99 SGD
In stock
RP-2098 Integra 53534-ST0-013 Honda 1Set 1 R-775 35326121 12.99 SGD
In stock
RP-2100 Carol 1A00-32-125 Mazda 1Set 1 R-782 35326383 12.99 SGD
In stock
RP-2101 AZ WAGON 1A01-32-126 MAZDA 1Set 1 R-783 35326322 11.99 SGD
Shipped after 2018-06-26
RP-2043 GALANT MB350581 Mitsubishi 1Set 1 R-715 35325981 17.99 SGD
In stock
RP-2087 Impreza 34128-FA040 Subaru 1Set 1 R-766 35325997 17.99 SGD
In stock
RP-2107 Mira 45535-97203 Daihatsu 1Set 1 R-800 35326137 16.99 SGD
In stock
RP-2057 Carry 48571-85001 Suzuki 1Set 1 R-728 35326033 11.99 SGD
In stock
RP-2032 Alto 48572-60B10 Suzuki 1Set 1 R-731 35326155 11.99 SGD
In stock
RP-2031 Cultus 48571-82000 Suzuki 1Set 1 R-732 35326304 11.99 SGD
In stock
RP-2069 Evry 48571-50F00 Suzuki 1Set 1 R-736 35325963 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 63
4 star 4
3 star 3
2 star 1
1 star 1
Review Rating: 4.76
72 Customer Reviews
The reviews are automatic translation.
repair
4
From Japan
On 2018-06-02 16:27:30
I am always using it when I am 10% off. It is appreciated that you can purchase genuine parts and others.
This review is about item#35326112.
Inspection and maintenance 51 Every time
5
From Japan
On 2018-03-31 09:53:24
It is me DF 51V. ☆ In case of the same type of steering rack, two boots are used! ☆ Work difficulty is outside <inside. Because it was outside this time! I removed the clip and cut the band with a nipper and it was a work of exchange only. It took 15 minutes to complete. When checking and servicing the user before the vehicle inspection, the order was broken because the boots were torn. It is still active in active service ♪ (▽ `)
This review is about item#35325963.
Replacing degraded parts of vehicles
5
From Japan
On 2018-03-29 14:30:43
I attached it to the part which needs to be replaced due to aged deterioration. There is no problem with genuine parts at all and no problem. We will continue to use it as necessary.
This review is about item#35326006.
Car Repair Replacement Parts
5
From Japan
On 2018-02-18 10:33:55
Product itself is normal. Exchange in the in-vehicle state is extremely difficult without impossible to settle in particular when fitting in the back side. I tried to divert genuine fittings originally attached to the small diameter side of the outer side, but the fitting size did not match and it did not fit anyway and it was easy to install it when I tried again with the metal fittings attached to this product. The outer diameter on the smaller diameter side is slightly larger than the genuine product
This review is about item#35325981.
Repair of old European car
5
From Japan
On 2018-01-04 15:24:43
There is no compatible item, but we used an approximate value item. I am satisfied that it was very cheap.
This review is about item#35326182.
For car maintenance
5
From Japan
On 2017-10-21 22:35:39
I used it to replace a torn boot. There is no problem with rubber quality, but the band is a bit spicy. It may be interesting to those who are interested.
This review is about item#18735867.
Light tiger maintenance
5
From Japan
On 2017-10-21 21:57:38
I think Miyako products are the best. I bought it as recommended by a friend.
This review is about item#35325963.
As dust boots in car harmony
5
From Japan
On 2017-09-29 21:10:01
I bought it as a substitute for dust boots of car height. Steering rack boots are likely to last as they have durability.
This review is about item#35326015.
Automobile inspection and maintenance
5
From Japan
On 2017-07-13 10:38:05
Because it is made by Miyako, it was able to use with confidence. I will also purchase it.
This review is about item#35326067.
Steering rack boots exchange
5
From Japan
On 2017-07-10 15:18:35
Originally, this rack boots are for Honda cars, but in "promise" self-responsibility ", I tried using it for Renault · KCK 4 M Kangoo. Although the shape of the thin knuckle side is different from genuine, it is perfect without changing the length too much. How to use the stainless steel band to hold the boots was difficult to understand just by seeing it, but it was the same way as the binding band. I was surprised to hear the genuine price, I tried to divert, but I am satisfied personally. (Note: I do not endorse diversion!)
This review is about item#35326182.

Related Products