Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Waterproof Protection Grade Nominal Designation of Screw Moment Use Temperature (deg C) Maximum suitable Plate Thickness (mm) Compatible Spanner Outside Diameter D1 (phi mm) Attaching Portion Mounting Hole Diameter (phi mm) Operating Temperature Range (deg C) Screw Length L Type Color Specification Screw length size 2 C Screw Outer Diameter C1 (mm) Compatible Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waterproof Protection Grade Nominal Designation of Screw Moment Use Temperature (deg C) Maximum suitable Plate Thickness (mm) Compatible Spanner Outside Diameter D1 (phi mm) Attaching Portion Mounting Hole Diameter (phi mm) Operating Temperature Range (deg C) Screw Length L Type Color Specification Screw length size 2 C Screw Outer Diameter C1 (mm) Compatible Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP68 G1 1/2 120 - (A section) 57 / (F part) 62 - JIS BSP parallel threaded 48.4 to 49 -40 to 100 - - Black Weather resistant 20 48 32 to 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA48-32B 39239776 24.99 SGD
Shipped after 2018-05-30
- G3/4 - 3.8 (A section / F unit) 33/27 26.4 G (PF) / JIS BSP parallel threaded 26.9 to 27.4 -40 to 105(instance/1min : 160) 12mm Weather Black Weather resistant - - 10 to 6   1PC 1 FGA26S-10B 35326663 5.99 SGD
In stock
- G1 - 6.3 (A section / F unit) 43/41 33.2 G (PF) / JIS BSP parallel threaded 33.8 to 34.4 -40 to 100(instance/120) 15mm Weather Black - - - 18.0 to 25.0   1PC 1 FGA33-25B 37613283 11.99 SGD
Shipped after 2018-05-30
- G3/4 - 3.8 (A section / F unit) 33/33 26.4 G (PF) / JIS BSP parallel threaded 26.9 to 27.4 -40 to 100(instance/120) 12mm General purpose Gray General purpose - - 13 to 18   1PC 1 FGA26-18G 35326636 5.99 SGD
Shipped after 2018-05-30
- G1 - 6.3 (A section / F unit) 43/33 33.2 G (PF) / JIS BSP parallel threaded 33.8 to 34.4 -40 to 100(instance/120) 12mm Weather Black Weather resistant - - 13 to 18   1PC 1 FGA33S-18B 35326724 14.99 SGD
Shipped after 2018-05-30
- G1/2 - 1.9 (A section / F unit) 27/22 20.9 G (PF) / JIS BSP parallel threaded 21.4 to 21.9 -40 to 100(instance/120) 10mm General purpose Gray General purpose - - 6 to 10   1PC 1 FGA21S-10G 35326557 3.99 SGD
Shipped after 2018-05-30
- G3/4 - 3.8 (A section / F unit) 33/33 26.4 G (PF) / JIS BSP parallel threaded 26.9 to 27.4 -40 to 100(instance/120) 12mm General purpose Gray General purpose - - 10 to 16   1PC 1 FGA26-16G 35326627 5.99 SGD
Shipped after 2018-05-30
- G3/4 - 3.8 (A section / F unit) 33/27 26.4 G (PF) / JIS BSP parallel threaded 26.9 to 27.4 -40 to 100(instance/120) 12mm General purpose Gray General purpose - - 6 to 11   1PC 1 FGA26S-10G 35326654 11.99 SGD
Shipped after 2018-05-30
- G1 - 6.3 (A section / F unit) 43/33 33.2 G (PF) / JIS BSP parallel threaded 33.8 to 34.4 -40 to 100(instance/120) 12mm General purpose Gray General purpose - - 10 to 16   1PC 1 FGA33S-16G 35326697 -
Discontinued
[x]
IP68 G2 120 - (A section) 70 / (F part) 75 - JIS BSP parallel threaded 60.4 to 61.2 -40 to 100 - - Gray General purpose 20 60 46 to 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA60-46G 39239821 53.99 SGD
Shipped after 2018-05-30
IP68 G1 1/2 120 - (A section) 57 / (F part) 62 - JIS BSP parallel threaded 48.4 to 49 -40 to 100 - - Black Weather resistant 20 48 41 to 31 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA48-39B 39239794 28.99 SGD
Shipped after 2018-05-30
- G1/4 - 2.1 (A section / F unit) 19/19 13.2 G (PF) / JIS BSP parallel threaded 13.5 to 13.9 -40 to 100(instance/120) 9mm General purpose Gray - - - 3.0 to 5.3   1PC 1 FGA13-05G 37613195 5.99 SGD
Shipped after 2018-05-30
- G3/8 - 2.3 (A section / F unit) 22/22 16.6 G (PF) / JIS BSP parallel threaded 17.0 to 17.4 -40 to 100(instance/120) 10mm General purpose Gray General purpose - - 6 to 10   1PC 1 FGA17-10G 35326532 2.99 SGD
In stock
- G1/2 - 1.9 (A section / F unit) 27/24 21.0 G (PF) / JIS BSP parallel threaded 21.4 to 21.9 -40 to 100(instance/120) 10mm General purpose Gray - - - 7.0 to 12.0   1PC 1 FGA21M-11G 37613247 3.99 SGD
In stock
- G1-1/4 - 5.2 (A section / F unit) 55/50 41.9 G (PF) / JIS BSP parallel threaded 42.5 to 43.1 -40 to 100(instance/120) 15mm General purpose Gray - - - 24.0 to 30.0   1PC 1 FGA42-30G 37613292 14.99 SGD
Shipped after 2018-05-30
- G1/2 - 1.9 (A section / F unit) 27/24 21.0 G (PF) / JIS BSP parallel threaded 21.4 to 21.9 -40 to 100(instance/120) 10mm Weather Black - - - 5.0 to 8.8   1PC 1 FGA21M-08B 37613231 3.99 SGD
In stock
IP68 G1 1/2 120 - (A section) 57 / (F part) 62 - JIS BSP parallel threaded 48.4 to 49 -40 to 100 - - Gray General purpose 20 48 41 to 31 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA48-39G 39239803 28.99 SGD
Shipped after 2018-05-30
- G1/2 - 1.9 (A section / F unit) 27/27 21.0 G (PF) / JIS BSP parallel threaded 21.4 to 21.9 -40 to 100(instance/120) 10mm General purpose Gray - - - 9.0 to 14.0   1PC 1 FGA21L-14G 37613256 3.99 SGD
In stock
- G1 - 6.3 (A section / F unit) 43/41 33.2 G (PF) / JIS BSP parallel threaded 33.8 to 34.4 -40 to 100(instance/120) 15mm Weather Black Weather resistant - - 15 to 22   1PC 1 FGA33-22B 35326733 8.99 SGD
Shipped after 2018-05-30
- G1/2 - 1.9 (A section / F unit) 27/24 20.9 G (PF) / JIS BSP parallel threaded 21.4 to 21.9 -40 to 100(instance/120) 10mm General purpose Gray General purpose - - 5 to 8.8   1PC 1 FGA21M-08G 35326575 3.99 SGD
Shipped after 2018-05-30
- G1/2 - 1.9 (A section / F unit) 27/22 20.9 G (PF) / JIS BSP parallel threaded 21.4 to 21.9 -40 to 100(instance/120) 10mm General purpose Gray General purpose - - 4 to 7   1PC 1 FGA21S-06G 35326541 3.99 SGD
In stock
- G1 - 6.3 (A section / F unit) 43/33 33.2 G (PF) / JIS BSP parallel threaded 33.8 to 34.4 -40 to 100(instance/120) 12mm General purpose Gray General purpose - - 13 to 18   1PC 1 FGA33S-18G 35326715 14.99 SGD
Shipped after 2018-05-31
- G1-1/4 - 5.2 (A section / F unit) 55/50 41.9 G (PF) / JIS BSP parallel threaded 42.5 to 43.1 -40 to 100(instance/120) 15mm Weather Black - - - 24.0 to 30.0   1PC 1 FGA42-30B 37613301 17.99 SGD
Shipped after 2018-05-30
IP68 G1 1/4 120 - (A section) 55 / (F part) 50 - JIS BSP parallel threaded 42.5 to 43.1 -40 to 100 - - Gray General purpose - 41.9 25 to 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA42-25G 39239767 17.99 SGD
Shipped after 2018-05-30
IP68 G1 1/2 120 - (A section) 57 / (F part) 62 - JIS BSP parallel threaded 48.4 to 49 -40 to 100 - - Gray General purpose 20 48 32 to 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA48-32G 39239785 23.99 SGD
Shipped after 2018-05-30
IP68 G2 120 - (A section) 70 / (F part) 75 - JIS BSP parallel threaded 60.4 to 61.2 -40 to 100 - - Gray General purpose 20 60 51 to 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA60-49G 39239846 46.99 SGD
Shipped after 2018-05-30
IP68 G1 1/4 120 - (A section) 55 / (F part) 50 - JIS BSP parallel threaded 42.5 to 43.1 -40 to 100 - - Black Weather resistant 15 41.9 25 to 20   1PC 1 FGA42-25B 39239751 14.99 SGD
In stock
IP68 G2 120 - (A section) 70 / (F part) 75 - JIS BSP parallel threaded 60.4 to 61.2 -40 to 100 - - Black Weather resistant 20 60 46 to 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA60-46B 39239812 48.99 SGD
Shipped after 2018-05-30
IP68 G2 120 - (A section) 70 / (F part) 75 - JIS BSP parallel threaded 60.4 to 61.2 -40 to 100 - - Black Weather resistant 20 60 51 to 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA60-49B 39239837 46.99 SGD
Shipped after 2018-05-30
- G3/8 - 2.3 (A section / F unit) 22/22 16.6 G (PF) / JIS BSP parallel threaded 16.6 to 16.9 -40 to 100(instance/120) 10mm General purpose Gray General purpose - - 4 to 7   1PC 1 FGA17-06G 35326514 3.99 SGD
Shipped after 2018-05-30
- G1/2 - 1.9 (A section / F unit) 27/22 21.0 G (PF) / JIS BSP parallel threaded 21.4 to 21.9 -40 to 100(instance/120) 10mm Weather Black - - - 4.0 to 7.0   1PC 1 FGA21S-06B 37613222 14.99 SGD
Shipped after 2018-05-30
- G1 - 6.3 (A section / F unit) 43/41 33.2 G (PF) / JIS BSP parallel threaded 33.8 to 34.4 -40 to 100(instance/120) 15mm General purpose Gray - - - 15.0 to 22.0   1PC 1 FGA33-22G 37613274 11.99 SGD
Shipped after 2018-05-30
- G1 - 6.3 (A section / F unit) 43/41 33.2 G (PF) / JIS BSP parallel threaded 33.8 to 34.4 -40 to 100(instance/120) 15mm General purpose Gray General purpose - - 18 to 25   1PC 1 FGA33-25G 35326742 14.99 SGD
Shipped after 2018-05-30
- G3/8 - 2.3 (A section / F unit) 22/22 16.7 G (PF) / JIS BSP parallel threaded 17.0 to 17.4 -40 to 100(instance/120) 10mm Weather Black - - - 6.0 to 10.0   1PC 1 FGA17-10B 37613213 2.99 SGD
In stock
- G1 - 6.3 - 33.2 - 33.8-34.4 - 12 - - - - - 10-16   1pc 1 FGA33S-16G 21053497 10.99 SGD
Shipped after 2018-05-31
- G1/4 - 2.1 ( A part / F part) 19/19 13.1 G (PF) / Parallel screws for JIS pipes 13.1 - 13.4 -40 to 100 (Instantaneous time / 120) 9mm Weather resistant Black Weather-resistant - - 3 - 5.3   1PC 1 FGA13-05B 35326496 2.99 SGD
In stock
- G3/8 - 2.3 ( A part / F part) 22/22 16.6 G (PF) JIS Parallel screw pipes 16.6 - 16.9 -40 to 100 (Instantaneous time / 120) 10mm Weather proof Black Weather-resistant - - 4 - 7   1PC 1 FGA17-06B 35326523 2.99 SGD
In stock
- G1/2 - 1.9 (A part / F part) 27/22 20.9 G (PF) JIS Parallel screw pipes 20.9 - 21.2 -40 to 100 (Instantaneous time / 120) 10mm Weather proof Black Weather-resistant - - 6 - 10   1PC 1 FGA21S-10B 35326566 3.99 SGD
In stock
- G1/2 - 1.9 ( A part / F part) 27/27 20.9 G (PF) / Parallel screws for JIS pipes 20.9 - 21.2 -40 to 100 (Instantaneous time / 120) 10mm Weather resistant Black Weather-resistant - - 6 - 11   1PC 1 FGA21L-10B 35326602 3.99 SGD
In stock
- G1/2 - 1.9 (A part / F part) 27/24 20.9 G (PF) JIS Parallel screw pipes 20.9 - 21.2 -40 to 100 (Instantaneous time / 120) 10mm Weather proof Black Weather-resistant - - 7 - 12   1PC 1 FGA21M-11B 35326584 3.99 SGD
In stock
- G1/2 - 1.9 ( A part / F part) 27/27 20.9 G (PF) / Parallel screws for JIS pipes 20.9 - 21.2 -40 to 100 (Instantaneous time / 120) 10mm Weather resistant Black Weather-resistant - - 9 - 14   1PC 1 FGA21L-14B 35326611 3.99 SGD
In stock
- G3/4 - 3.8 (A part /Fpart) 33/27 26.4 G (PF) JIS Parallel screw pipes 26.4 - 26.8 -40 to 100 (Instantaneous time / 120) 12mm Weather proof Black Weather-resistant - - 9 - 14   1PC 1 FGA26S-14B 35326681 5.99 SGD
In stock
- G1 - 6.3 (A section /F section) 43/33 33.2 G (PF) / Parallel screws for JIS pipes 33.2 - 33.6 -40 to 100 (Instantaneous time / 120) 12mm Weather resistant Black Weather-resistant - - 10 - 16   1PC 1 FGA33S-16B 35326706 7.99 SGD
In stock
- G3/4 - 3.8 (A part / F part) 33/33 26.4 G (PF) / Parallel screws for JIS pipes 26.4 - 26.8 -40 to 100 (Instantaneous time / 120) 12mm Weather resistant Black Weather-resistant - - 13 - 18   1PC 1 FGA26-18B 35326645 5.99 SGD
In stock
- G1/4 - 2.1 ( A part / F part) 19/19 13.1 G (PF) JIS Parallel screw pipes 13.1 - 13.4 -40 to 100 (Instantaneous time / 120) 9mm General purpose Gray General purpose - - 4.5 - 8   1PC 1 FGA13-08G 35326505 2.99 SGD
In stock
- G1/2 - 1.9 ( A part / F part) 27/27 20.9 G (PF) / Parallel screws for JIS pipes 20.9 - 21.2 -40 to 100 (Instantaneous time / 120) 10mm General Purpose Gray General purpose - - 6 - 11   1PC 1 FGA21L-10G 35326593 3.99 SGD
In stock
- G3/4 - 3.8 (A part /Fpart) 33/27 26.4 G (PF) / Parallel screws for JIS pipes 26.4 - 26.8 -40 to 100 (Instantaneous time / 120) 12mm General Purpose Gray General purpose - - 9 - 14   1PC 1 FGA26S-14G 35326672 5.99 SGD
In stock
- G1/4 - 2.1 ( A part / F part) 19/19 13.2 G (PF) / Parallel screws for JIS pipes 13.2 - 13.7 -40 to 100 (Instantaneous time / 120) 9mm Weather resistant Black Weather resistant - - 4.6 - 8.0   1PC 1 FGA13-08B 37613204 2.99 SGD
In stock
- G3/4 - 3.8 (A part / F part) 33/33 26.4 G (PF) / Parallel screws for JIS pipes 26.5 - 27.5 -40 to 100 (Instantaneous time / 120) 12mm Weather resistant Black Weather resistant - - 10 - 16   1PC 1 FGA26-16B 37613265 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Power harp tap for hobby used for homebrew.
5
From Japan
On 2018-03-05 18:18:23
Used for 5.5 sq VCT cable, it was just size. I am satisfied that the appearance is good.
This review is about item#37613265.
Used for audio power supply.
5
From Japan
On 2017-12-21 16:33:14
Function and price are also satisfied. I liked it because I do not see it at the nearby home center first
This review is about item#37613265.
Audio outlet box
4
From Japan
On 2017-04-26 21:04:12
It was perfect size and it was clean and nicely done. Thank you for a good product.
This review is about item#35326681.
Homebrew power tap
5
From Japan
On 2017-03-19 21:17:07
I plan to use it for my own power tap for audio. The outside diameter of the cable is 9 mm.
This review is about item#35326611.
Electric wiring
4
From Japan
On 2016-07-29 18:00:51
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#37613195.
As a cable fastener for my own audio power strip
5
From Japan
On 2016-01-27 00:05:06
I bought this product as a cable fastener to be attached to a box for my own power tap for audio. It is easy to tighten the screws, and I am satisfied that the cable can be securely fixed. I would like to purchase this item next time I make it for myself.
This review is about item#37613265.
It is used for pressurization test
5
From Japan
On 2014-01-30 15:03:33
It can be used without problems. I would like to purchase from here as well next time.
This review is about item#35326523.
Create power strip
5
From Japan
On 2013-12-04 14:54:30
It is better to pay attention to the thickness of the power cord and the longitude with the receiving side of the tap. If it is too thick, tightening becomes severe and it is necessary to adjust the tightness.
This review is about item#35326645.

Related Products