Buy more than* S$200* and get FREE SHIPPING

Cotton Smooth Gloves Without Gusset

4.33 (3)
Purpose
Inner gloves for work like quality control or general manufacturing plants.
Right/Left Distinction
None
Color
White
...see all>
Product Options
ADD TO CART
Material Finger Wedge Mass (g/pair) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Finger Wedge Mass (g/pair) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100% cotton (40 cotton smooth editing) No match About 14 17.0+/-0.5 8.0+/-0.3 21.5+/-0.5 S 1Bag(12Pair) 1 FT3105 35337215 10.99 SGD
Shipped after 2018-01-22
Cotton 100% (40 cotton smooth Division) No thickness About 15 17.0+/-0.5 8.0+/-0.3 22.0+/-0.5 M 1Bag(12Pair) 1 FT3105 35337224 10.99 SGD
Shipped after 2018-01-22
Cotton 100% (40 cotton smooth Division) No thickness About 16 19.0+/-0.5 8.5+/-0.3 23.0+/-0.5 L 1Bag(12Pair) 1 FT3105 35337233 10.99 SGD
Shipped after 2018-01-22
100% cotton (40 cotton smooth editing) No match About 17 19.0+/-0.5 8.5+/-0.3 23.0+/-0.5 LL 1Bag(12Pair) 1 FT3105 35337242 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As for me at work
4
From Japan
On 2016-09-29 21:58:59
Engaged in work related to sheet metal The gloves are difficult to grasp with gloves and I use this two gloves
This review is about item#35337224.
For work
5
From Japan
On 2015-04-15 15:25:28
Feeling that it was firm and wearable is also very good.
This review is about item#35337233.
Used for inner use of nitrile gloves · For product management
4
From Japan
On 2014-12-10 16:03:58
It is inexpensive in terms of cost and easy to purchase. However, because sewing threads of the same sizes are the same white, it is a difficulty to wash and use the size when using them (our company used laundry of the employees' waste) We have used cuffs before use I have marked so that even if you do washing with oily magic S → yellow · M → red · L → blue. Although it is easy to understand if the sewing thread is different, it is inexpensive, so it may be unavoidable, but sewing seems to be slightly sloppy. (There are times when the cuffs unwind)
This review is about item#35337224.

Related Products