Buy more than* S$200* and get FREE SHIPPING

Circular Saw Guide, Justy Quick Adjust

4.33 (3)
Angular Pricision (mm)
For every 300 less than or equal to 1 (in 90 degree)
Main Part Dimension (mm)
350x105x26
Weight (g)
360
Material
(Body) Stainless (stopper screw) iron-true Tadashi
Specification
Quick adjustment 23cm
Accessories
Discard one tree, stopper screw (flat)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78079 35327494 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-05-30 15:44:06
It was difficult to cut the board as it was drawn, but using it makes it possible to cut cleanly without distortion. I think that it is even better if the part to fix the left hand is easier to grip a little more.
This review is about item#35327494.
Do-it-yourself
4
From Japan
On 2015-05-19 19:09:13
It is suitable for the price, it can be used. Angle adjustment screw is difficult to tighten. Even if turned inside out, usability is very bad.
This review is about item#35327494.
Cutting wood
4
From Japan
On 2014-03-11 18:40:33
I wanted the length a little more.
This review is about item#35327494.

Related Products