Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Material Color Tape Thickness (mm) Tape Length (m) Tape Width (mm) Weight (g) Length (m) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material Color Tape Thickness (mm) Tape Length (m) Tape Width (mm) Weight (g) Length (m) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 PVC - - - - - 50 0.09 1pc(s) 1 74125 20720735 4.99 SGD
In stock
30 PVC - - - - - 100 0.09 1pc(s) 1 73865 20720726 8.99 SGD
In stock
- - - 0.09 50 15 77 - - 1pc(s) 1 74161 24025934 3.99 SGD
In stock
- - - 0.09 50 15 77 - - 1pc(s) 1 74162 24025943 3.99 SGD
In stock
- - - 0.09 50 15 77 - - 1pc(s) 1 74163 24025952 4.99 SGD
In stock
- - - 0.09 50 15 77 - - 1pc(s) 1 74164 24025968 3.99 SGD
In stock
30 PVC Fluorescent yellow - - - - 50 0.09 1PC 1 73799 35327546 4.99 SGD
In stock
30 PVC Fluorescent orange - - - - 50 0.09 1PC 1 73800 35327555 4.99 SGD
In stock
30 PVC Fluorescent pink - - - - 50 0.09 1PC 1 73798 35327564 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 4
1 star 0
Review Rating: 4.33
24 Customer Reviews
The reviews are automatic translation.
Yabu mountain road stray measures mark at the time of climbing
2
From Japan
On 2018-03-20 07:52:09
I hope there is one half the width, I use it by myself
This review is about item#35327564.
I will use it for investigation. .
2
From Japan
On 2018-03-14 15:23:01
It is lightweight and it is convenient to carry, but since it uses multiple bats, we ask you to lower the cost to a lower price.
This review is about item#24025952.
A mark of a logging tree in satoyama maintenance
5
From Japan
On 2018-01-31 14:56:29
In the mountain forest, we use red tape wrapped around the trees. It is convenient, but I am not used to it yet I can slip off my hands when I cut it. I am very satisfied if I tamper with this.
This review is about item#24025968.
When you play Yamaguchi such as mountain climbing and mountain stream fishing, use it as a mark to be attached to trees, branches so as not to get lost
4
From Japan
On 2017-11-17 18:02:18
I have used it for 10 years, but since the stock has expired, I purchased it. I have not used this thing yet, but I think that it will come true.
This review is about item#24025934.
Identification of fruit trees
5
From Japan
On 2017-10-31 20:10:41
There is also elasticity, it is very easy to use as it is tickled by hand.
This review is about item#35327546.
Construction Survey Markers etc.
5
From Japan
On 2017-10-11 08:13:10
Price and usability etc. I am satisfied. I am thinking about purchasing next time.
This review is about item#35327564.
Sickle and stick mark
5
From Japan
On 2017-09-08 22:49:07
It is easy to discover when working in grasslands and mountains and it is very handy
This review is about item#24025934.
Used for marking the case, which is known by not having stickiness
3
From Japan
On 2017-08-02 21:24:49
It is used for marking a box with double-sided tape. The use of double sided tape was also used based on what I used for stopping this tape. Color development is also beautiful so I would like to use it as an accent. It seems like there are many colors, so I'm looking forward to it.
This review is about item#35327564.
Color coding of rice seedling cultivars planted in the field.
5
From Japan
On 2017-05-04 00:23:42
It is color-coded wrapping so that the nursery race variety planted in the field can be seen at a glance. It is convenient for your eyes when mowing.
This review is about item#35327555.
Use as a marker
5
From Japan
On 2017-05-01 22:18:28
I like the color which is easy to discover and I like it very much. I think strength is also sufficient.
This review is about item#35327564.

Related Products