Buy more than* S$200* and get FREE SHIPPING

Hand Lap, Glass, Pump Dispenser

2.23 (22)
Caution
Please note that it may leak when turned upside down. Liquid contents are not included.
Material (pump part)
Stainless
Material (Tubes)
Fluoro-resin (PFA)
Material (cover)
Stainless
Diameter (phi mm)
80
Material (Body)
Glass
Height (mm)
105
Capacity (mL)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JR902 35327582 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 2
2 star 3
1 star 11
Review Rating: 2.23
22 Customer Reviews
The reviews are automatic translation.
When using a small amount of solvent
1
From Japan
On 2014-06-18 16:14:57
Even if I arrived and tried to remove the cap, I did not do it and I opened it with pliers. After putting solvent, lightly capped, it will not come off again. Perhaps it is likely to break next, so it may be high after all ,,,
This review is about item#35327582.
To put alcohol and drop oil of plastic products
4
From Japan
On 2014-05-29 14:09:47
There was a thing that the lid was tight and difficult to open when putting liquid.
This review is about item#35327582.
For toilet detergents
1
From Japan
On 2013-12-23 12:16:12
"Features: When you want to use only a fixed amount of liquid.When you push the top lightly, only a certain amount comes out on the plate, so there is no waste too much, there is no waste.In addition, the opening and closing of the lid every It prevents volatilization and eliminates waste of liquid for the necessary highly volatile liquid as it is less exposed to air.To use both hands, tilt the container to open and close the lid, to bring liquid out It is unnecessary to do work such as waste of operation and improve workability. "Liquid does not come out. I can not imagine the lid is tightly closed, so does the air come out or does not the liquid come up? I think only as an initial defective item. It is a return request! Even though I have purchased tapes and pen type merchandise, there are many things that I can not use pens, and the tape has various defectives as it can not be used with zero stickiness. You should have complained. Goods will still need inspecting! I am in trouble with this. Since there are many users at work including me, it is a place I want to say with a big voice to inspect inspections.
This review is about item#35327582.
Insert the Monotaro parts cleaner
1
From Japan
On 2013-12-18 12:31:49
Although the fitting of the lid is not good etc as you pointed out. Liquid leaks are handled by packing themselves. Rust develops on the metal over the long term. The liquid is rusty. When product planning, you should do more boiled claws.
This review is about item#35327582.
For lacquer wiping thinner
3
From Japan
On 2013-05-15 13:49:39
Price is not complaining. I can use it normally. However, as you all say, the metallic lid is hard to tighten, the inside tube breaks. I think that these two points should be improved. I will not be able to tighten it unless you wind the rubber band around the metal lid and do not slip. I roll the tape around the tube and cheat it. (Of course, it will peel off as time passes.) If these two points are improved, I think that I will purchase it from now on.
This review is about item#35327582.
Wiping with solvent
1
From Japan
On 2013-02-19 21:54:45
It is a glass container, so I tried purchasing 3 pieces, but I think that I failed honestly. I put a metal lid on the glass container, but the threaded portion is not fitted well and it is hard to tighten. Also there is no even packing and liquid leaks out around the lid (I want to return the worst) In addition the piston part is not very smooth (Is it reasonable for the price?
This review is about item#35327582.
For parts cleaning (lacquer thinner, color check cleaning solution)
1
From Japan
On 2012-07-05 00:19:02
In 2 months after purchase, the movement of the pump became awkward in both of the two, recently the spring did not return and it stopped working. Even before, I pointed out that "I will never purchase", but it is insane that the guide will still come as recommended products. I think it should be abolished early.
This review is about item#35327582.
For machine cleaning
1
From Japan
On 2012-05-18 02:38:05
I think that it would be better to stop handling at your company which was a typical product of purchase "cheap bad bakuro" if it was not that much.
This review is about item#35327582.
Alcohol use parts for cleaning
2
From Japan
On 2012-02-04 05:54:27
As soon as I bought the tube inside broke, I could not breathe out.
This review is about item#35327582.
Cleaning of finger cot
1
From Japan
On 2011-10-03 20:45:19
Lid screws are hard to match with glass screws. I managed to spend some time but liquid leaked as I lay it. I am thinking that it is such a thing from the price, but I will not buy it again.
This review is about item#35327582.

Related Products