Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape, "Double Lock Convex"

3.90 (20)
Materials (cover)
PVC
Materials (tape)
Steel
Scale Specification
Meter scale
Material (case)
ABS
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 16 130 1PC 1 CM-3516W 35327591 7.99 SGD
In stock
5.5 19 230 1PC 1 CM-5519W 35327607 10.99 SGD
In stock
5.5 25 290 1PC 1 CM-5525W 35327616 12.99 SGD
In stock
7.5 25 380 1PC 1 CM-7525W 35327625 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 2
1 star 2
Review Rating: 3.90
20 Customer Reviews
The reviews are automatic translation.
Maintenance
2
From Japan
On 2018-05-16 16:48:33
Is there a disappointment? One out of two broke nails in one week
This review is about item#35327591.
Foundation work
5
From Japan
On 2018-05-04 12:51:07
Even if it drops it is not easily broken. There are many advantages because it has strong magnetic force.
This review is about item#35327616.
Foundation foundation construction steel formwork assembly / rebar assembly operation etc.
5
From Japan
On 2018-04-06 12:02:28
I will last long for reasonable price. (I bought it several times but the magnet was able to be taken only once, mostly it is whether the lifespan of the spring or the tip becomes useless.Cospar is also better than purchasing at the home center!
This review is about item#35327616.
It is purchase for alignment adjustment of minicars.
5
From Japan
On 2018-01-21 01:15:10
It is cheap and useful because it has a magnet, I do not know the durability because the use time is short, but this price is satisfactory at this price.
This review is about item#35327591.
Dimension measurement
3
From Japan
On 2017-12-31 08:06:56
I am a little worried about durability, but it can be used. Double lock is pretty good.
This review is about item#35327616.
Field survey of piping
3
From Japan
On 2017-11-01 15:49:59
Convex used a variety of things, but inevitably the second 2 m inevitably has a lot of opportunities to be used, so it was bent and in some cases it got cut. In order to overcome this, it is difficult to increase durability by increasing the strength of about 2 m ahead.
This review is about item#35327625.
Assembling a special aluminum sash
5
From Japan
On 2017-10-29 06:01:13
Although it is used for the assembly of a long object, it is handy as it can be used without bending to a high point but a high point.
This review is about item#35327625.
Assembling a special aluminum sash
5
From Japan
On 2017-10-13 06:12:40
I used 7.5 m × 25 m from long ago, but double lock is more convenient than I thought.
This review is about item#35327625.
Gas equipment installation work
5
From Japan
On 2017-10-12 21:45:03
I wear it on the belt and doing work, when pulling the tape while wearing it, the tape bends with Kunha and it got into a habit and it gets cracked from there, but this convex will last long It will last long Daily I could not break by more than a year at work, at first it was caught in the storage hole of the tape, but while placing it in and out, the plaque has been getting used and it has become familiar with affordable price It is quite useful if you pick up the screw that fell to the back with a magnet or wear it at the waist.
This review is about item#35327607.
Formwork · Equipment work
5
From Japan
On 2016-05-14 07:39:16
I am very happy that this price is easy to use. I like design. It is impossible to spend more than 1,000 yen on the convex, so I feel I found something good.
This review is about item#35327607.

Related Products