Buy more than* S$200* and get FREE SHIPPING

Blue Tarp Roll No.3000

4.00 (6)
Thickness
#3000
Length (m)
100
Color
Blue
...see all
Product Options
ADD TO CART
Weight (kg) Width (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.3 1.8 1PC 1 #3000 1800x100 35145406 -
Discontinued
[x]
13.5 0.9 1PC 1 #3000 900x100 35145397 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
moving
5
From Japan
On 2015-04-14 16:36:21
Use to move the school. Thickness, robustness we repeat with perfection.
This review is about item#35145406.
To expand the blue sheet only necessary because the dirty to be placed directly on the floor surface at the time of measurement cutting and terminal processing of PVC coated wire rope, to work.
5
From Japan
On 2015-03-12 16:20:13
# May have to use durable and it is 3000
This review is about item#35145406.
Used as a protective sheet of the product
3
From Japan
On 2014-07-16 13:54:53
It is easy to handle size
This review is about item#35145406.
Pave the waterproof area on-site.
5
From Japan
On 2013-10-03 13:07:09
Not only just a waterproof, because it was also necessary long-term durability, we decided to purchase a thick # 3000. We are considering next time of purchase because the target area is near 10000㎡. Cost performance was saved well.
This review is about item#35145406.
Farm work
3
From Japan
On 2013-09-27 21:19:53
And the rain covered over after the poppy is Hasa to cut the rice. To cut with a saw to 45cm width corner at half price of the Toka agricultural materials shop (JA) I'm a hard time.
This review is about item#35145397.
Doma curing
3
From Japan
On 2013-05-07 10:33:10
Convenient when you want to use in a wide range
This review is about item#35145406.

Related Products

KUS

KUS