Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

5.00 (1)
Operating Temperature (degree C)
(Non-condensing) RH or less 0-30 80%
Continuity Check
Lamp and buzzer in less than 30ohm
Condenser Capacity (F)
11n/110n/1.1micro/11micro/110micro/1.1m/11m/110m
Battery Drain Check
Mark or flashing About 2.3V below
Built-in Battery
R6 (AA) x2
Fuse
315mA/1000V, breaking capacity 30kA phi6.35x3212A/1000V, breaking capacity 30kA phi10x38
Safety Standards
IEC61010 CAT.III600VMAX/CAT.II1000V
Power Consumption (mW)
About7.5typ
Auto Power Save
From power after 30 minutes About (cancellation possible)
Storage Temperature/Humidity Range
(Non-condensing) RH below -20 to 60deg C 80%
Detection System
True RMS (AC coupling)
Diode Test
Battery voltage: almost open-circuit voltage
Range Switching
Manual and auto
Direct Current (A)
110micro/1100micro/11m/110m/11
Alternating Current (A)
110micro/1100micro/11m/110m/11
Sample Rate
Up to About 4 (numerical part)
Battery life (hours)
About 200 hours of continuous at DCV range
Dimensions (Width W x Depth D x Height H) (mm)
82x44x166
DC Voltage (V)
110m/1.1/11/110/1000
Opreration Method
Double integration method
Resistance (omega)
110/1.1k/11k/110k/1.1M/11M/110M
AC Voltage (V)
110m/1.1/11/110/1000
Cycle(Hz)
110/1.1k/11k/110k/1.1M
Weight (g)
360
Accessories
Test leads (TL-25) / manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC773 35335946 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Specifications when indoor wiring
5
From Japan
On 2016-11-03 04:56:40
The reaction is good. When I was using cheap things from other companies, I was irritated because the voltage and resistance etc. did not stabilize, but this model does not have it. I got lost with CD-772 this time, but it was a bit high, because it was a little bit higher with the speed of reaction and one digit more security, but it was the right answer.
This review is about item#35335946.

Related Products