Buy more than* S$200* and get FREE SHIPPING

Alcohol Breath Tester

5.00 (2)
Caution
Attached battery is for monitoring. Replace with new one asap. The suppliers and makers of the Alcohol Checker are not liable for any damage incidents and traffic accidents caused by drunk driving, regardless of whether or not this product is used. Drink
Detection Time (sec.)
2
Starting Time (sec)
within about 60 (reboot / about 20 within)
Detection Range
0.11 - 0.27mg/L
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
53x20x140
Sensor
A semiconductive alcoholic sensor
Body Weight (g)
125
Power
1.5 V AAA ALKALINE BATTERIES X 3, OR, 1.2 V NICKEL JUST FOUR HYDROGEN RECHARGEABLE BATTERY X 3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-001 35335973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Alcohol check when calling
5
From Japan
On 2012-03-16 12:43:16
I am using the adapter because the battery exhaustion is intense. I think that it is suppressed the consumption of batteries.
This review is about item#35335973.
Inspection at the time of call
5
From Japan
On 2011-08-12 23:04:04
Numbers are out and it is easy to understand
This review is about item#35335973.