Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alcohol Checker

4.00 (2)
Detection Time (sec.)
2
Starting Time (sec)
(Restart / about 20 or less) within about 60
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
51x22x139
Sensor
Semiconductor alcohol sensor
Body Weight (g)
80
Power (V)
AC100
Accessories
AC adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-002 35335982 319.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To check at the time of calling
4
From Japan
On 2018-03-06 08:23:15
Until now, I was using alcohol checker of the same manufacturer, but the sensor part became non-responsive and it replaced it. The judgment lamp is not displayed finer than before, and it turns out that automatic judgment turns off automatically in 30 minutes I feel inconvenience.
This review is about item#35335982.
Driver (Including commuters from my car) Garbage collection and transportation work Others, used for checking alcohol before construction machine operation
4
From Japan
On 2016-05-05 15:06:57
As a disadvantage point, there are times when it is an error that you have to forcefully blow your breath on the sensor part, so it is regrettable that no exact numerical value comes out! It is! As a point of merit, I think that it is good to have a battery replacement unnecessary because it is a 100 V power supply type. It is lightweight, compact, very simple, easy to use and easy to use by anyone.
This review is about item#35335982.

Related Products