Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alcohol Breath Tester

Caution
Attached battery is for monitoring. Replace with new one asap. The suppliers and makers of the Alcohol Checker are not liable for any damage incidents and traffic accidents caused by drunk driving, regardless of whether or not this product is used. Drink
Detection Time (sec.)
Less than two
Starting Time (min)
Less than two (reboot/less than approximately 20 seconds)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
40 x 20 x 104
Sensor
A semiconductor alcoholic sensor
Body Weight (g)
72.5
Measurment Range (mg/L)
0 - 2.00
Power
1.5V -- AA -- alkaline dry cell x2pc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-005 35335991 -
Discontinued
[x]
ADD TO CART