Buy more than* S$200* and get FREE SHIPPING

Tabletop Alcohol Tester

5.00 (1)
Caution
The suppliers and makers of the Alcohol Checker are not liable for any damage incidents and traffic accidents caused by drunk driving, regardless of whether or not this product is used. Drinking and driving is absolutely prohibited., The suppliers and makers of the Alcohol Checker are not liable for any damage incidents and traffic accidents caused by drunk driving, regardless of whether or not this product is used. Drinking and driving is absolutely prohibited.
Detection Time (sec.)
3
Starting Time (sec)
About 60 or less (restart / About 20 or less)
Recording Paper
900 times recordable About
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
(Body) 240x135x270 (printer) 114x85x165
Sensor
Semiconductor alcohol sensor
Compatible Size (mm)
(Recording paper) width 58x 60x outer diameter inner diameter 12
Power (V)
AC100
Weight (g)
(Body) 2350, (including recording paper) (printer) 485
Accessories
X2 unit (body) AC adapter, filter unit (printer) 9-pin dedicated cable, power cord, recording paper (Volume 1)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-007ST 35336034 1,709.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
operation
5
From Japan
On 2017-04-21 14:49:38
It is very easy, accurate and saved. I feel that I bought a good one.
This review is about item#35336034.

Related Products